- Vacuum
description
- The MILWAUKEE® M18 FUEL™ NEXUS™ 6 Gallon Wet/Dry Vacuum w/ PACKOUT™ Compatibility & VACLINK™ DELIVERS CORDED PERFORMANCE with OVER 40 MIN OF CONTINUOUS CLEANING, allowing users to CLEAN ANYWHERE, WITH NO CORD LIMITATIONS. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence deliver 95 CFM and the power to clean up more common jobsite debris than 3.5 Peak HP wet/dry vacuums. On an M18 REDLITHIUM™ FORGE™ HD12.0 battery pack, this vacuum can clean up to 1,800 sqft. on a single charge or up to 44 minutes of continuous cleaning on max run-time mode. This cordless vacuum eliminates corded hazards like slips, trips, and falls and eliminates the need to search for power on the job site. This vacuum is quieter than leading corded competitors and ideal for any environment. This vacuum is part of the NEXUS™ Modular Vacuum System. It allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. The top of the vacuum is fully compatible with the Milwaukee® PACKOUT™ Modular Storage System. It is also equipped with VACLINK™ Wireless Dust Control, allowing compatible tools and vacuums to connect to each other, allowing users to activate their vacuum remotely. The included VACLINK™ Wireless Dust Control Remote provides on/off power control at the hose end, maximizing cleanup efficiency and eliminating wasted run-time.
features
- DELIVERS CORDED PERFORMANCE
- OVER 40 MIN OF CONTINUOUS CLEANING
- CLEAN ANYWHERE, NO CORD LIMITATIONS
- Part of the NEXUS™ Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
- POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence outperforms 3.5 Peak HP with 95 CFM and 63” of suction
- MAX RUN-TIME MODE delivers up to 44 minutes of continuous cleaning time and up to 1,800 sq-ft. of debris clean up per charge on an M18 REDLITHIUM™ FORGE™ HD12.0 Battery Pack
- MAX POWER MODE delivers up to 31 minutes of continuous cleaning time and up to 1,300 sq-ft. of debris clean up per charge on an M18 REDLITHIUM™ FORGE™ HD12.0 Battery Pack
- Compatible with Milwaukee PACKOUT™ Modular Storage System
- Includes VACLINK™ Wireless Dust Control Technology, providing users the ability to wirelessly activate the vacuum from the tool or remote for increased efficiency on the jobsite
- Included Large High Efficiency Filter (49-90-1978) ensures optimal dust and microparticle collection
- Can be used with a Milwaukee Fleece Dust Bag (49-90-1979) for less debris build up on the filter
- 1-7/8" Hose Diameter
- Quickly swap or clean filters with the easy access quarter turn design
- 3 Year Warranty
- Includes (1) M18 FUEL™ NEXUS™ Motor Head, (1) NEXUS™ 6 Gallon Tank, (1) NEXUS™ Cart, (1) VACLINK™ Remote, (1) High Efficiency Filter, (1) 1-7/8" Flexible Hose, (1) Crevice Tool, (1) Utility Nozzle, (2) Extension Wands, and (1) Dust Extraction Adapter
| Air Volume | 95 cfm |
| Charger Included | No |
| Vacuum Type | Cordless Room |
| Blower Port | Yes |
| Manufacturer Warranty | 3 Years |
| Wet/Dry | Yes |
| Voltage | 18 V |
| Requires Bag | No |
| Width | 15.5 in |
| Height | 21.5 in |
| Cordless | Yes |
| Color | Red, Black |
| Capacity | 6 gal |
| Accessories Included | Vacuum Cart, Dust Control Remote, High Efficiency Filter, Flexible Hose, Crevice Tool, Utility Nozzle, (2) Extension Wands, Hose Clip Adapter |
| Housing Material | Plastic |
| Hose Length | 9 ft |
| Caster Rolling System | Yes |
| Automatic Shut-Off | No |
| No. of Wands | 2 |
| Motor Type | Brushless |
| Weight | 26.0 LB |
| EAN or UPC | 45242880843 |

