- Vacuum
description
- The Milwaukee® M18 FUEL™ NEXUS™ 6 Gallon Wet/Dry Vacuum w/ PACKOUT™ Compatibility DELIVERS CORDED PERFORMANCE with OVER 40 MIN OF CONTINUOUS CLEANING, allowing users to CLEAN ANYWHERE, WITH NO CORD LIMITATIONS. The POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence deliver 95 CFM and the power to clean up more common jobsite debris than 3.5 Peak HP wet/dry vacuums in the same amount of time without the corded headaches. On an M18 REDLITHIUM™ FORGE™ HD12.0 battery pack, this vacuum can clean up to 1,800 sqft. on a single charge with up to 44 minutes of continuous cleaning on max run-time mode. This cordless vacuum eliminates common corded hazards like slips, trips, and falls. The need to search for power on the job site has also been eliminated. This vacuum is quieter than leading corded competitors, allowing use in all job site environments. The M18 FUEL™ NEXUS™ 6 Gallon Wet/Dry Vacuum w/ PACKOUT™ Compatibility is part of the NEXUS™ Modular Vacuum System. This system allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. The top of the product is fully compatible with the Milwaukee® PACKOUT™ Modular Storage System, allowing more convenient transportation of tools and material on, off, and around the job site.
features
- DELIVERS CORDED PERFORMANCE
- OVER 40 MIN OF CONTINUOUS CLEANING
- CLEAN ANYWHERE, NO CORD LIMITATIONS
- Part of the NEXUS™ Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
- POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence outperforms 3.5 Peak HP with 95 CFM and 63” of suction
- MAX RUN-TIME MODE delivers up to 44 minutes of continuous cleaning time and up to 1,800 sq-ft. of debris clean up per charge on an M18 REDLITHIUM™ FORGE™ HD12.0 Battery Pack
- MAX POWER MODE delivers up to 31 minutes of continuous cleaning time and up to 1,300 sq-ft. of debris clean up per charge on an M18 REDLITHIUM™ FORGE™ HD12.0 Battery Pack
- Compatible with Milwaukee PACKOUT™ Modular Storage System
- Included Large High Efficiency Filter (49-90-1978) ensures optimal dust and microparticle collection
- Can be used with a Milwaukee Fleece Dust Bags (49-90-1979) for less debris build up on the filter
- 1-7/8" Hose Diameter
- Quickly swap or clean filters with the easy access quarter turn design
- 3 Year Warranty
- Includes (1) M18 FUEL™ NEXUS™ Motor Head, (1) NEXUS™ 6 Gallon Tank, (1) NEXUS™ Cart, (1) High Efficiency Filter, (1) 1-7/8" x 9' Flexible Hose, (1) 1-7/8" Crevice Tool, (1) 1-7/8" Utility Nozzle, and (2) 1-7/8" Extension Wands
| Manufacturer Warranty | 3 Years |
| Capacity | 6 gal |
| Air Volume | 95 cfm |
| Motor Type | Brushless |
| Color | Red, Black |
| Automatic Shut-Off | No |
| Width | 15.5 in |
| Height | 21.5 in |
| Voltage | 18 V |
| Vacuum Type | Cordless Room |
| Housing Material | Plastic |
| Hose Length | 9 ft |
| Wet/Dry | Yes |
| Accessories Included | Vacuum Cart, High Efficiency Filter, Flexible Hose, Crevice Tool, Utility Nozzle, (2) Extension Wands |
| Blower Port | Yes |
| Charger Included | No |
| No. of Wands | 2 |
| Requires Bag | No |
| Caster Rolling System | Yes |
| Cordless | Yes |
| Weight | 26.0 LB |
| EAN or UPC | 45242318124 |

