- 9 gal Capacity
- 9 ft Hose Length
description
- The MILWAUKEE® M18 FUEL™ 9 Gallon Wet/Dry Vacuum brings unmatched performance, durability, and versatility to jobsite cleanup. The POWERSTATE™ Brushless Motor and optimized components Outperform 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. The Dual-Battery Motor Head requires (2) M18™ REDLITHIUM™ Batteries to operate and cleans up more common jobsite debris like drywall dust, concrete dust, and wood/metal shavings than 4.25 peak HP wet/dry vacuums in the same amount of time. This wet/dry vacuum provides the Most Durable Wheels and Hoses with reinforced casters and tread design for up to 8X wheel life and crush and twist-resistant hose for up to 2X hose life. This vac is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. MAX POWER MODE delivers up to 34 minutes of continuous cleaning time (up to 1,400 ft²) and up to 49 minutes (up to 1,600 ft²) on MAX RUN-TIME MODE per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs. The included Large High-Efficiency Filter ensures optimal dust and microparticle collection. Milwaukee Fleece Dust Bags can be used for less debris build-up on the filter. Cart accessory storage allows for easy access to accessories when needed.
features
- POWERSTATE™ Brushless Motor and optimized components Outperforms 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
- Reinforced casters and tread design deliver up to 8X wheel life
- Crush and twist resistant hose construction deliver up to 2X hose life
- Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
- MAX POWER MODE delivers up to 34 minutes of continuous cleaning time, and up to 1,400 ft2 of debris clean up per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs
- MAX RUN-TIME MODE delivers up to 49 minutes of continuous cleaning time and up to 1,600 ft2 of debris clean up per charge on a (2) HD12.0 Battery Packs
- Requires (2) M18™ REDLITHIUM™ batteries to operate
- Quickly swap or clean filters with the easy access quarter turn design
- Included Large High Efficiency Filter ensures optimal dust and microparticle collection
- Can be used with a MILWAUKEE® Fleece Dust Bag for less debris build up on the filter
- (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
- Replacement Large Wet/Dry Vacuum High Efficiency Filter Model Number: 49-90-1978
- 1-7/8" Hose Diameter
- 109 CFM & 77" of Suction
- Includes (1) M18 FUEL™ Dual-Battery Wet/Dry Vacuum Motor Head, (1) 9 Gallon Wet/Dry Vacuum Tank, (1) Wet/Dry Vacuum Cart, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 1-7/8" x 9' Flexible Hose, (1) 1-7/8" Crevice Tool, (1) 1-7/8" Utility Nozzle, and (2) 1-7/8" Extension Wands
includes
- (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 1-7/8" x 9' Flexible Hose, (1) 1-7/8" Crevice Tool, (1) 1-7/8" Utility
| Blower Port | Yes |
| Width | 19 in |
| Voltage | 18 V |
| Manufacturer Warranty | 3 Years |
| Cordless | Yes |
| Assembly Required | No |
| Automatic Shut-Off | Yes |
| Built-In Drain | Yes |
| Built-In Accessory Storage | Yes |
| Air Volume | 109 cfm |
| Color/Finish | Red/Black |
| Standards | UL |
| Housing Material | Polypropylene |
| Hose Length | 9 ft |
| Capacity | 9 gal |
| Height | 24.25 in |
| Charger Included | No |
| No. of Wands | 2 |
| Caster Rolling System | Yes |
| Includes | (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 1-7/8" x 9' Flexible Hose, (1) 1-7/8" Crevice Tool, (1) 1-7/8" Utility |
| Weight | 35.0 LB |
| EAN or UPC | 45242543052 |

