- Motor Head Type
description
- The MILWAUKEE® M18 FUEL™ Wet/Dry Vacuum Dual-Battery Motor Head delivers performance to clean up common jobsite debris faster when attached to a Milwaukee Wet/Dry Vacuum Tank. The POWERSTATE™ Brushless Motor and optimized components outperform 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. Delivering 109 CFM, and 77” of suction, this M18 FUEL™ Wet/Dry Vacuum Dual-Battery Motor Head can clean up more jobsite debris than 4.25 Peak HP wet/dry vacuums in the same amount of time. Part of the M18™ System of tools, it is powered by (2) M18™ REDLITHIUM™ Battery Packs. MAX POWER MODE delivers up to 34 minutes of continuous cleaning time, and up to 1,400 ft² of debris clean up per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs. MAX RUN-TIME MODE delivers up to 49 minutes of continuous cleaning time and up to 1,600 ft² of debris clean up per charge with (2) HD12.0 Battery Packs. The dual-battery motor head is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. This dual-battery motorized vacuum head can be placed on Milwaukee 6, 9, or 12 Gallon Wet/Dry Vacuum Tanks (0912-20, 0922-20, 0932-20).
features
- The M18 FUEL™ Wet/Dry Vacuum Dual-Battery Motor Head is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
- Attaches to MILWAUKEE® 6, 9, & 12 Gallon Wet/Dry Vacuum Tanks (0912, 0922, 0932)
- Requires (2) M18™ REDLITHIUM™ Batteries to operate
- (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
- POWERSTATE™ Brushless Motor and optimized components Outperforms 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
- MAX POWER MODE delivers up to 34 minutes of continuous cleaning time, and up to 1,400 ft2 of debris clean up per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs
- MAX RUN-TIME MODE delivers up to 49 minutes of continuous cleaning time and up to 1,600 ft2 of debris clean up per charge on a (2) HD12.0 Battery Packs
- 109 CFM
- 77" of Suction
- Includes (1) M18 FUEL™ Wet/Dry Vacuum Dual-Battery Motor Head
includes
- (1) M18 FUEL Dual Battery Wet/Dry Vacuum Motor Head
| Includes | (1) M18 FUEL Dual Battery Wet/Dry Vacuum Motor Head |
| No. of Pieces | 1 |
| Type | Motor Head |
| Material | Polypropylene |
| Size | 4.25 Peak HP |
| Standard | UL |
| Color | Red/Black |
| Weight | 13.26 LB |
| EAN or UPC | 45242543076 |

