- 26.5 in Overall Length
description
- The MILWAUKEE® Wet/Dry Vacuum Cart allows the easiest transportation of a vacuum around the jobsite. It contains four independently swiveling and locking reinforced casters that offer enhanced durability and unmatched mobility on the jobsite. The back of the cart features four different storage spaces for vacuum accessories. These vacuum accessory storage spaces fit 1-7/8” and 2-1/2” Milwaukee Accessories and AIR-TIP™ Trade Focused Vacuum Accessories. The foot pedal on the front of the cart allows for easy tank and vacuum removal, saving time and hassle when emptying the tank. The Wet/Dry Vacuum Cart is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with easy access foot pedal. The Wet/Dry Vacuum Cart is compatible with Milwaukee 6, 9, and 12 Gallon Wet/Dry Vacuum Tanks (0912-20, 0922-20, 0932-20).
features
- The Wet/Dry Vacuum Cart is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
- Contains (4) independently swiveling and locking reinforced casters for enhanced durability
- 3" casters
- Includes (4) different storage spaces for vacuum accessories
- Accessory storage fits 1-7/8” and 2-1/2” MILWAUKEE® Accessories and AIR-TIP™ Trade Focused Vacuum Accessories
- Front foot pedal on the cart allows for easy tank and vacuum removal
- Includes (1) Wet/Dry Vacuum Cart
includes
- (1) Wet/Dry Vacuum Cart
| Material | Polypropylene |
| Overall Length | 26.5 in |
| Includes | (1) Wet/Dry Vacuum Cart |
| Color | Black |
| Overall Width | 15.63 in |
| Overall Height | 6.9 in |
| Weight | 8.57 LB |
| EAN or UPC | 45242543090 |

