- Vacuum
description
- The Milwaukee® M18 FUEL™ NEXUS™ Dual Battery Wet/Dry Vacuum Motor Head w/ PACKOUT™ Compatibility & VACLINK™ DELIVERS CORDED PERFORMANCE to clean up common debris when attached to a Milwaukee® Wet/Dry Vacuum Tank. This Motor Head can clean up more jobsite debris than 4.25 Peak HP wet/dry vacuums without the corded headaches. On (2) M18™ REDLITHIUM™ FORGE™ HD12.0 battery packs, it can clean up to 2,200 sqft. on a single charge or up to 49 minutes of continuous cleaning on max run-time mode. This cordless vacuum eliminates common corded hazards and the need to search for power on the job site. It is quieter than leading corded competitors and is ideal for use in any environment. This vacuum is part of the NEXUS™ Modular Vacuum System, allowing users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. The top of the product is fully compatible with the Milwaukee® PACKOUT™ Modular Storage System. This Motor Head can be paired with any Milwaukee® NEXUS™ 6, 9, or 12 gallon Wet/Dry Vacuum Tank (0912, 0922, 0932). Also equipped with VACLINK™ Wireless Dust Control, compatible tools, and vacuums can connect, allowing users to activate their vacuum remotely. The included VACLINK™ Wireless Dust Control Remote provides on/off power control at the hose end, maximizing cleanup efficiency by eliminating wasted run-time.
features
- DELIVERS CORDED PERFORMANCE
- Part of the NEXUS™ Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
- Requires (2) M18 REDLITHIUM™ batteries to operate
- POWERSTATE™ Brushless Motor and REDLINK PLUS™ Intelligence outperforms 4.25 peak HP with 115 CFM and 80” of suction
- MAX RUN-TIME MODE delivers up to 49 minutes of continuous cleaning time and up to 2,200 sq-ft. of debris clean up per charge on (2) M18 REDLITHIUM™ FORGE™ HD12.0 Battery Packs
- MAX POWER MODE delivers up to 35 minutes of continuous cleaning time and up to 1,700 sq-ft. of debris clean up per charge on (2) M18 REDLITHIUM™ FORGE™ HD12.0 Battery Packs
- Attaches to Milwaukee® NEXUS™ 6 Gal., 9 Gal., and 12 Gal. Wet/Dry Vacuum Tanks (0912, 0922, 0932)
- Compatible with Milwaukee PACKOUT™ Modular Storage System
- Includes VACLINK™ Wireless Dust Control Technology, providing users the ability to wirelessly activate the vacuum from the tool or remote for increased efficiency on the jobsite
- Included Large High Efficiency Filter (49-90-1978) ensures optimal dust and microparticle collection
- Can be used with a Milwaukee Fleece Dust Bags for less debris build up on the filter
- 1-7/8" Hose Diameter
- Quickly swap or clean filters with the easy access quarter turn design
- 3 Year Warranty
- Includes (1) M18 FUEL™ NEXUS™ Dual-Battery Wet/Dry Vacuum Motor Head, (1) VACLINK™ Remote, (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 1-7/8 in. x 9 in. Flexible Hose, and (1) Dust Extraction Hose Clip Adapter
| Material | Plastic |
| Vacuum Accessory Type | Attachments |
| No. of Pieces | 1 |
| Wet/Dry | Yes |
| Color | Red, Black |
| Weight | 12.0 LB |
| EAN or UPC | 45242880928 |

