- 12 gal Capacity
- 9 ft Hose Length
description
- The MILWAUKEE® M18 FUEL™ 12 Gallon Dual-Battery Wet/Dry Vacuum brings unmatched performance, durability, and versatility to jobsite cleanup. The POWERSTATE™ Brushless Motor and optimized components Outperform 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded. The Dual-Battery Motor Head requires (2) batteries (included) to operate and cleans up more common jobsite debris like drywall dust, concrete dust, and wood/metal shavings than 4.25 peak HP wet/dry vacs in the same amount of time. This cordless vac provides the Most Durable Wheels and Hoses with reinforced casters and tread design for up to 8X wheel life. The crush and twist-resistant hose construction delivers up to 2X hose life. This vac is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. MAX POWER MODE delivers up to 34 minutes of continuous cleaning time (up to 1,600 ft²) and up to 49 minutes (up to 1,800 ft²) on MAX RUN-TIME MODE per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs. The removable telescoping handle increases mobility with three adjustable heights. The included Large High-Efficiency Filter ensures optimal dust and microparticle collection. Cart accessory storage allows for easy access to accessories when needed.
features
- POWERSTATE™ Brushless Motor and optimized components Outperforms 4.25 Peak HP Wet/Dry Vacuums, delivering more cleaning power than corded
- Reinforced casters deliver up to 8X wheel life and crush/twist resistance hose construction delivers up to 2X hose life
- Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
- MAX POWER MODE delivers up to 34 minutes of continuous cleaning time, and up to 1,400 ft2 of debris clean up per charge on (2) M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Packs
- MAX RUN-TIME MODE delivers up to 49 minutes of continuous cleaning time and up to 1,600 ft2 of debris clean up per charge on a (2) HD12.0 Battery Packs
- Requires (2) M18™ REDLITHIUM™ Batteries to operate
- Included Premium Wet/Dry Vacuum Cart has large back wheels and a 3 position telescoping/removeable handle
- Quickly swap or clean filters with the easy access quarter turn design
- Included Large High Efficiency Filter ensures optimal dust and microparticle collection
- Can be used with a MILWAUKEE® Fleece Dust Bag for less debris build up on the filter
- (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
- Replacement Large Wet/Dry Vacuum High Efficiency Filter Model Number: 49-90-1978
- 2-1/2" Hose Diameter
- 109 CFM & 77" of Suction
includes
- (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 2-1/2" x 9' Flexible Hose, (1) 2-1/2" Crevice Tool, (1) 2-1/2
| Built-In Drain | Yes |
| Air Volume | 109 cfm |
| Standards | UL |
| Amps | 12 A |
| Capacity | 12 gal |
| Includes | (1) Large Wet/Dry Vacuum High Efficiency Filter, (1) 2-1/2" x 9' Flexible Hose, (1) 2-1/2" Crevice Tool, (1) 2-1/2 |
| Voltage | 18 V |
| Height | 32.75 in |
| Built-In Accessory Storage | Yes |
| Housing Material | Polypropylene |
| Blower Port | Yes |
| Manufacturer Warranty | 3 Years (Tool), 3 Years (Battery) |
| Caster Rolling System | Yes |
| Width | 23 in |
| Hose Length | 9 ft |
| Charger Included | Yes |
| Color/Finish | Red/Black |
| Cordless | Yes |
| Weight | 57.4 LB |
| EAN or UPC | 45242637270 |

