- Motor Head Type
description
- The MILWAUKEE® 6.5 Peak HP Wet/Dry Vacuum Motor Head delivers maximum performance to clean up even the heaviest jobsite debris when attached to a Milwaukee Wet/Dry Vacuum Tank. With 145 CFM and 88” suction, this vacuum can clean up large amounts of drywall dust, concrete dust, wood, and metal shavings. This motor head includes an integrated pivoting cord wrap for easy storage and organization of the 20 ft. power cord. The motor head is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. This motor head can be placed on Milwaukee 6, 9, or 12 gallon wet/dry vacuum tanks (0912-20, 0922-20, 0932-20).
features
- The 6.5 Peak HP Wet/Dry Vacuum Motor Head is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
- Attaches to MILWAUKEE® 6, 9, & 12 Gallon Wet/Dry Vacuum Tanks (0912, 0922, 0932)
- Integrated pivoting cord wrap for easy storage and quick removal
- 20 ft. power cord
- (4) latching points on the motor head to store and secure the Vacuum Tool Storage Bag (49-90-2019)
- Includes (1) 6.5 Peak HP Wet/Dry Vacuum Motor Head
- 145 CFM
- 88" of Suction
includes
- (1) 6.5 Peak HP Wet/Dry Vacuum Motor Head
| Color | Red/Black |
| Includes | (1) 6.5 Peak HP Wet/Dry Vacuum Motor Head |
| Standard | UL |
| No. of Pieces | 1 |
| Material | Polypropylene |
| Type | Motor Head |
| Size | 6.5 Peak HP |
| Weight | 16.4 LB |
| EAN or UPC | 45242543212 |

