- Tank Type
description
- The MILWAUKEE® 12 Gallon Wet/Dry Vacuum Tank delivers cleanup capacity for large volumes of jobsite debris. The grip handles make for easy carrying and emptying. The oversized tank drain allows for easily emptying water after collection. The 12 Gallon Wet/Dry Vacuum Tank is part of the Most Versatile Wet/Dry Vacuum System with interchangeable motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal. The 12 Gallon Wet/Dry Vacuum Tank can quickly be removed from Milwaukee Wet/Dry Vacuum Carts (0923-20, 0933-20) and emptied, as well as interchanged with compatible Milwaukee Motor Heads and Carts.
features
- The 12 Gallon Wet/Dry Vacuum Tank is part of the Most Versatile Wet/Dry Vacuum System. Interchange motor heads, tanks, and carts for varying performance, holding capacity, and mobility with the easy access foot pedal
- Grip handles for easy carrying and emptying
- Oversized tank drain for water removal and drainage after collection
- Includes (1) 12 Gallon Wet/Dry Vacuum Tank
includes
- (1) 12 Gallon Wet/Dry Vacuum Tank
| Size | 12 gal |
| Includes | (1) 12 Gallon Wet/Dry Vacuum Tank |
| Type | Tank |
| Material | Polypropylene |
| Color | Red/Black |
| No. of Pieces | 1 |
| Weight | 9.5 LB |
| EAN or UPC | 45242543229 |

