- 1 gal Capacity
- 2 ft Hose Length
description
- The MILWAUKEE® M18 FUEL™ Compact Vacuum provides powerful performance and ultimate versatility to excel in small-area and spot clean-up applications on the jobsite. Armed with a POWERSTATE™ Brushless Motor and exclusive two-stage debris separation, the compact shop vac is optimized for dry jobsite debris. The two-stage debris separation divides small and large particles into the bagless canister prior to entering the filter. This delivers up to 50% more sustained suction versus the competition and more efficient clean-up. For maximum versatility, the portable vacuum's orientation and quick-change accessories can be manipulated from upright use at ground level, waist level, or for use overhead. It comes fully equipped with an extension wand, powered floor tool, floor tool, flexible hose, crevice tool, utility tool, brush tool, accessory holder, HEPA filter, and foam pre-filter.
features
- POWERSTATE™ Brushless Motor + Two-Stage Dry Debris Separation optimized for dry jobsite debris
- 50% More Sustained Suction vs. Competition for more efficient clean-up
- Maximum Versatility: Five Dedicated Accessory Solutions
- REDLINK PLUS™ Intelligence: Ensures optimal performance and maintains compatibility across the entire M18™ System
- Removeable canister for easy emptying of debris on or off tool
- Quick-change accessories for upright use at ground level, waist level, or overhead
- On-board accessory holder provided for flexible hose, crevice tool, utility tool, and brush tool
- High / Low switch
- .25-gallon cannister capacity
- Certified washable HEPA Filter
- Compatible with all M18™ batteries
includes
- Extension Wand, Flexible Hose, Powered Floor Tool, Floor Tool, Crevice Tool, Brush Tool, Utility Tool, Accessory Holder HEPA Filter, Foam Pre-Filter
| Hose Length | 2 ft |
| Manufacturer Warranty | 5 Years |
| Capacity | 1 gal |
| Includes | Extension Wand, Flexible Hose, Powered Floor Tool, Floor Tool, Crevice Tool, Brush Tool, Utility Tool, Accessory Holder HEPA Filter, Foam Pre-Filter |
| Voltage | 18 V |
| Vacuum Type | Handheld |
| Cordless | Yes |
| Standards | UL |
| Color/Finish | Red/Black |
| Hand Held | Yes |
| Housing Material | PC/ABS |
| Height | 11.65 in |
| Amps | 18 A |
| Charger Included | No |
| Width | 6.39 in |
| Filtration Type | HEPA |
| Weight | 14.12 LB |
| EAN or UPC | 45242550913 |

