- Vacuum Cart
description
- The Milwaukee® NEXUS™ Wet/Dry Vacuum Cart allows the most effortless transportation of any NEXUS™ vacuum around the job site. It contains four independently swiveling and locking reinforced casters that offer enhanced durability and unmatched mobility on the job site. The back of the cart features five different storage spaces to store vacuum accessories securely. These vacuum accessory storage spaces fit 1-7/8” and 2-1/2” Milwaukee® Accessories and AIR-TIP™ Trade-Focused Vacuum Accessories. The upgraded foot pedal on the front of the cart is more durable and allows for easy tank and vacuum removal, saving time and hassle when emptying the tank. Additionally, the foot brake on the side of the cart keeps the cart stationary when loading and unloading PACKOUT™ Components from the top of the vacuum. The Milwaukee® NEXUS™ Wet/Dry Vacuum Cart is part of the NEXUS™ Modular Vacuum System. This system allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. This cart is compatible with Milwaukee NEXUS™ 6, 9, and 12 Gallon Wet/Dry Vacuum Tanks (0912, 0922, 0932).
features
- Part of the NEXUS™ Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
- Contains (4) independently swiveling and locking 3” reinforced casters for enhanced durability
- Includes (5) different storage spaces for vacuum accessories
- Accessory storage fits 1-7/8” and 2-1/2” Milwaukee® Accessories and AIR-TIP™ Trade Focused Vacuum Accessories
- Front foot pedal on the cart allows for easy tank and vacuum removal
- Side foot brake keeps the cart stationary when loading and unloading PACKOUT™ components from the top of the vacuum
- Includes (1) NEXUS™ Wet/Dry Vacuum Cart
| Overall Height | 6.9 in |
| Overall Width | 15.7 in |
| Material | Plastic |
| Color | Black |
| Overall Length | 26.7 in |
| Manufacturer Warranty | No Warranty |
| Weight | 9.0 LB |
| EAN or UPC | 45242880904 |

