- Remote Type
description
- MILWAUKEE® Wireless Dust Control Remote is compatible with MILWAUKEE® Wireless Dust Control Adapter & Remote Kit (0950-20). It offers Instant Dust Control and less downtime. With the option to pair multiple remotes to the same adapter, it is suitable for shared working environments. The remote pairs to the adapter in 3 seconds or less and descriptive LEDs indicate pairing success and operation. The remote is equipped with an adjustable strap and removable belt clip, allowing it to be used in different orientations and affix to different objects. Milwaukee Wireless Dust Control Adapter is designed for use with any corded vacuum or dust extractor. By plugging a vacuum into the adapter, it can be turned on and off via the remote, controlling power with the push of a button.
features
- Instant Dust Control, Less Downtime
- Use with any Corded Vacuum or Dust Extractor
- Pair in 3 Seconds or Less
- Communicates up to 100 ft.
- Ability to pair multiple remotes to the same adapter
- Compact, lightweight design
- LEDs indicate pairing and function
- Wireless Dust Control Adapter & Remote Kit Model #: 0950-20
- Wireless Dust Control Remote Model #: 0951-20
- Includes: Wireless Dust Control Remote, Velcro Strap, Belt Clip
includes
- (1) Wireless Dust Control Remote
- (1) Belt Clip
- (1) Velcro Strap
| Color | Red, Black |
| Fits Vacuums | Universal |
| Includes | (1) Wireless Dust Control Remote, (1) Belt Clip, (1) Velcro Strap |
| Type | Remote |
| Weight | 0.18 LB |
| EAN or UPC | 45242550951 |

