- Dust Control Remote
description
- The Milwaukee VACLINK™ Wireless Dust Control Remote is compatible with all Milwaukee® VACLINK™ integrated Vacuums and Dust Extractors (0888, 0914, 0926), as well as the Milwaukee VACLINK™ Wireless Dust Control Adapter & Remote Kit (0950). VACLINK™ Wireless Dust Control allows compatible VACLINK™ tools and vacuums to connect, allowing users to activate their vacuum remotely. The VACLINK™ Wireless Dust Control Remote delivers on/off power control, maximizing cleanup time by eliminating wasted runtime. It also offers up to 100 ft. of range in a job site environment and 1 second or less tool activation. The remote has magnets and an adjustable strap, allowing it to be used in different orientations and affixed to different objects. It also offers a loop that can be used to hang the remote or store it on a keychain. Pairing multiple remotes to the same vacuum or adapter is suitable for shared working environments. The remote offers pairing in 3 seconds or less, and descriptive LEDs indicate pairing success and operation.
features
- Compatible with all Milwaukee VACLINK™ Vacuums and Dust Extractors (0888, 0914, 0926), as well as the Milwaukee VACLINK™ Wireless Dust Control Adapter & Remote Kit (0950).
- Includes VACLINK™ Wireless Dust Control Technology, providing users the ability to wirelessly activate the vacuum from the remote for increased efficiency on the jobsite
- Pairing in 3-seconds or less
- Up to 100’ in range
- 1 second or less tool activation
- Ability to pair multiple remotes to the same vacuum or adapter
- LEDs indicate pairing and function
- Compact, lightweight design
- 3 Year warranty
- Includes: VACLINK™ Wireless Dust Control Remote, adjustable strap
| Material | Plastic |
| Type | Vacuum Attachments |
| Color | Red |
| Fits Vacuums | 0888, 0914, 0926, 0950 |
| Weight | 0.2 LB |
| EAN or UPC | 45242369140 |

