- 1.6 gal Capacity
- 5 ft Hose Length
description
- The MILWAUKEE® M12 FUEL™ 1.6 Gallon Wet/Dry Vacuum is the first cordless 12V wet/dry vacuum of its kind. It delivers up to 40% more suction than 18V competitors, is the most compact, and is up to 2X quieter compared to other common wet/dry vacuums. The POWERSTATE™ brushless motor delivers up to 45 CFM and 42" of suction. It's compact footprint stores neatly in a van or cart with a stackable design and organized on-board storage conveniently keeps the attachments inside of the unit. It also comes with a wall mount hanging plate for increased storage options. With 14 minutes of runtime on high and 26 minutes on the low setting, this compact vacuum cleaner is ideal for spot and service focused wet/dry quick clean up needs. The cordless wet/dry vac (0960-20) comes with a flexible hose, crevice tool, utility nozzle, wall mount, and a certified HEPA filter.
features
- 45 CFM
- 42 in. Water Lift Provides powerful suction for wet and dry applications
- Hanging mount for easy storage
- Sound Power Level: 87 dB(A)
- Capacity: 1.6 Gallons
- OSHA objective data compliance for select silica dust producing applications
- Built-in Blower Port
- High / Low switch
- On-board accessory and hose storage
- Replacement washable certified HEPA filter: Model #: 49-90-1900
- Fleece dust bag compatible: Model #: 49-90-2016
- Powerful Suction for Wet & Dry Applications
- Organized On-board Storage: Hose, Utility Nozzle, Crevice Tool
- Stackable Design for Easy Storage & Transport
- Certified HEPA filter
includes
- HEPA Filter, Flexible Hose, Crevice Tool, Utility Nozzle, Wall Mount
| Color/Finish | Red/Black |
| Height | 11.9 in |
| Charger Included | No |
| Hose Length | 5 ft |
| Voltage | 12 V |
| Width | 8.7 in |
| Includes | HEPA Filter, Flexible Hose, Crevice Tool, Utility Nozzle, Wall Mount |
| Blower Port | Yes |
| Vacuum Type | Handheld |
| Motor Type | Brushless |
| Filtration Type | HEPA |
| Capacity | 1.6 gal |
| Amps | 6 A |
| Air Volume | 45 cfm |
| Standards | UL |
| Assembly Required | No |
| Cordless | Yes |
| Manufacturer Warranty | 5 Years |
| Built-In Accessory Storage | Yes |
| Housing Material | Polycarbonate |
| Automatic Shut-Off | Yes |
| Built-In Drain | No |
| Weight | 11.57 LB |
| EAN or UPC | 45242568116 |

