- 2.5 gal Capacity
- 6 ft Hose Length
description
- The MILWAUKEE® M18 FUEL™ PACKOUT™ 2.5 Gallon Wet/Dry Vacuum is the most powerful small capacity 18V wet/dry vacuum, fully compatible with the Milwaukee PACKOUT™ Modular Storage System. Its POWERSTATE™ brushless motor delivers up to 60% more suction for powerful performance to easily clean up common wet and dry jobsite debris. PACKOUT™ compatibility gives this cordless wet/dry vac unmatched mobility, saving downtime spent hauling tools on and off the jobsite. This vacuum can be used on and off the PACKOUT™ stack, making this the most portable and versatile wet/dry cleanup solution available. At just 87 dB(A), this Milwaukee PACKOUT™ vacuum is 2X quieter than traditional jobsite wet/dry vacuums. The 2.5 gallon wet/dry vac includes a certified HEPA filter for optimal dust and microparticle collection, as well as a power tool adapter for efficient dust collection from other power tools. As a part of the M18™ System, it is powered by REDLITHIUM™ Battery Packs, which deliver up to 30 minutes of runtime on a HIGH OUTPUT™ 8.0 Battery Pack in high mode and over 50 minutes in low mode.
features
- Up to 70% More Suction
- Unmatched Mobility, Less Down Time
- Up to 2X Quieter
- 50 CFM
- 47 in. Water Lift provides powerful suction for wet and dry applications
- Sound Power Level: 87 dB(A)
- Fully compatible with Milwaukee PACKOUT Modular Storage System
- Capacity: 2.5 Gallons
- OSHA objective data compliance for select silica dust producing applications
- Built-in Blower Port
- High / Low switch
- Organized On-board Storage: Hose, Utility Nozzle, Crevice Tool
includes
- HEPA Filter, Flexible Hose, Utility Nozzle, Crevice Tool, Power Tool Adapter
| Standards | UL |
| Charger Included | No |
| Vacuum Type | Handheld |
| Air Volume | 53 cfm |
| Built-In Drain | No |
| Assembly Required | No |
| Width | 10.5 in |
| Manufacturer Warranty | 5 Years |
| Hose Length | 6 ft |
| Cordless | Yes |
| Color/Finish | Red/Black |
| Amps | 12 A |
| Filtration Type | HEPA |
| Built-In Accessory Storage | Yes |
| Hand Held | Yes |
| Height | 12.8 in |
| Includes | HEPA Filter, Flexible Hose, Utility Nozzle, Crevice Tool, Power Tool Adapter |
| Capacity | 2.5 gal |
| Voltage | 18 V |
| Automatic Shut-Off | Yes |
| Housing Material | Polycarbonate |
| Weight | 13.47 LB |
| EAN or UPC | 45242567591 |

