- Floor Tool Nozzle Type
- Red
description
- The MILWAUKEE® M12™ AIR-TIP™ Utility Nozzle makes jobsite cleanup easier with a powered brush roll that agitates debris for deep cleaning applications. The powered brush roll turns on at the push of a button and is powered by an M12™ REDLITHIUM™ Battery. Paired with a vacuum that is turned on, the Utility Nozzle will be able to clean up more debris in one pass for increased productivity. A suction control valve allows for ease of use on carpets and substrates. The LED lights provide adequate visibility for cleaning in low-lit environments. The tool-free brush roll removal delivers easy maintenance when needed. The M12™ AIR-TIP™ Utility Nozzle is compatible with other wet/dry vacuum brands with 1-1/4”, 1-7/8”, 2-1/2” diameters, and is part of the AIR-TIP™ family of Trade Focused Vacuum Accessories.
features
- Optimized for handheld carpet cleaning needs
- Pair with a vacuum that is turned on
- LED lights for low lit environments
- Suction control valve for ease of use on carpets
- Tool-free brush removal
- Easy access on/off button
- 6" cleaning width
- 2.4 lbs.
- 1 hr. 15 min. runtime with M12™ REDLITHIUM™ XC6.0 Battery Pack
- Includes (1) M12™ AIR-TIP™ Utility Nozzle
| Material | Polypropylene |
| Nozzle Type | Floor Tool |
| Overall Width | 4.91 in |
| Opening Width | 6 in |
| Overall Height | 11.36 in |
| Overall Length | 8.45 in |
| Color | Red |
| Inlet Diameter | 2.5 in |
| Warranty | 3 Years |
| Weight | 2.73 LB |
| EAN or UPC | 45242610464 |

