- Dedicated Debris Separator
description
- The MILWAUKEE® NEXUS™ Dedicated Debris Separator is a vacuum accessory that, when paired with a Milwaukee® NEXUS™ Wet/Dry Vacuum, offers LESS FILTER CLOGS and CONSISTENT SUCTION in an INTEGRATED EXPERIENCE. When used with a NEXUS™ Wet/Dry Vacuum, the separator directs debris away from the vacuum filter, decreasing filter clogs. This allows users to work longer and be more productive without having to stop and clean out their vacuum filters. It separates up to 99% of job site debris before reaching the vacuum filter, allowing the vacuum to have longer sustained airflow. This add-on component is assembled between the vacuum motor head and tank, creating a fully integrated experience with no extra hoses or separate debris canisters to manage. The NEXUS™ Dedicated Debris Separator is part of the NEXUS™ Modular Vacuum System. This system allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. This product is compatible with all Milwaukee® NEXUS™ Wet/Dry Vacuums (0910, 0914, 0915, 0920, 0930). This NEXUS™ add-on enhances the cleanup experience by increasing productivity when cleaning up the job site.
features
- LESS FILTER CLOGS. CONSISTENT SUCTION. INTEGRATED EXPERIENCE.
- Accessory Only: Requires NEXUS™ vacuum for use
- Part of the NEXUS™ Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
- Separates up to 99% of jobsite debris before reaching vacuum filter
- Separator directs debris away from the filter, decreasing clogs
- The debris separator provides the attached vacuum longer filter life and sustained vacuum performance
- Compatible with all Milwaukee® NEXUS™ Wet/Dry Vacuums, (0910, 0914, 0915, 0920, 0930)
- 3 year warranty
| Housing Material | Plastic |
| Manufacturer Warranty | 3 Years |
| Dust Collection Component Category | Filters |
| Handle | Yes |
| Automatic On/Off | No |
| Vacuum Attachable | Yes |
| Color | Red |
| Weight | 5.6 LB |
| EAN or UPC | 45242287031 |

