Skip to content Skip to navigation menu
NEXUS™ Dedicated Filter Cleaner

0991-20

NEXUS™ Dedicated Filter Cleaner
Item #121709652
  • Filter Cleaner
NEXUS™ Dedicated Filter Cleaner
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Filter Cleaner

description

  • The MILWAUKEE® NEXUS™ Dedicated Filter Cleaner is a vacuum accessory that, when paired with a Milwaukee® NEXUS™ Wet/Dry Vacuum, offers FULLY CONTAINED, 5 SECOND FILTER CLEANING in an INTEGRATED EXPERIENCE. When used with a NEXUS™ Wet/Dry Vacuum, the Filter Cleaner allows users to clean their vacuum filters without removing them from the vacuum. This allows for fully contained filter cleaning, creating less dust exposure than traditional vacuum filter cleaning methods. The Filter Cleaner extends vacuum performance as the filters can be cleaned during application, resulting in improved vacuum performance. The filter cleaning process takes 5 seconds or less, resulting in less downtime than the standard filter cleaning process. This add-on component is assembled between the vacuum motor head and tank, creating a fully integrated experience. This solution has dual HEPA filters, increasing filter efficiency in fine dust applications. When paired with a NEXUS™ Wet/Dry Vacuum, this solution is silica-compliant in light concrete applications. The NEXUS™ Dedicated Filter Cleaner is part of the NEXUS™ Modular Vacuum System. This system allows users to customize their cleanup experience with interchangeable motorheads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience. This product is compatible with all Milwaukee® NEXUS™ Wet/Dry Vacuums (0910, 0914, 0915, 0920, 0930).

features

  • FULLY CONTAINED, 5 SECOND FILTER CLEANING. INTEGRATED EXPERIENCE.
  • Accessory Only: Requires NEXUS™ Vacuum for use
  • Part of the NEXUS™ Modular Vacuum System: Customize your cleanup experience with interchangeable motor heads for varying power, tanks for holding capacity, carts for mobility, and add-on components to enhance the cleanup experience
  • Clean vacuum filters without removing from the vacuum
  • Fully contained filter cleaning, less dust exposure
  • Improved vacuum performance, less down time
  • Compatible with all Milwaukee® NEXUS™ Wet/Dry Vacuums, (0910, 0914, 0915, 0920, 0930)
  • Replacement filter kit: 49-90-1968
  • 3 Year warranty
No. of Pieces 1
Hypoallergenic No
Wet/Dry Yes
Material Plastic
Weight 8.5 LB
EAN or UPC 45242295395
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison