- Variable Speed Drill
- 1/2 in Chuck Size
- 500 Maximum RPM
- 120 Voltage Rating
description
- If more power is what you need, then look no further than the Milwaukee D-handle line of drills. With 7 amp motors and heat treated metal gears, these are truly the choice of the professional. The 1107-6 features 0 to 500 RPM, QUIK-LOK™ cord and can be used with our right angle drive attachment to increase versatility.
features
- 1/2 in. capacity in steel
- Trigger speed control: 0 to 500 RPM, reversing
- Powerful 7 amp Milwaukee built motor
- QUIK-LOK™ cord sets detach for tangle-free carrying and storage - 8 Ft. length standard, 25 Ft. length optional
compliances
- 0
| RPM [Max] | 500 rpm |
| Capacity, in | 0.5 in |
| Voltage Rating | 120 |
| Battery Capacity (Amp-Hrs) | N/A |
| Cordless | No |
| Amps | 7 A |
| Length | 4.06 in |
| Width | 8 1/2 in |
| Tool Wt. | 6.75 lb |
| Gear Train | Triple |
| Housing Material | Metal |
| Side Handle | Yes |
| Tool Handle Type | D |
| Chuck Design | Keyed |
| Rocker Switch | Yes |
| Chuck Size | 1/2 in |
| Type | Variable Speed Drill |
| Cord Length | 8 ft |
| Reverse | Yes |
| Torque [Max] | 540 in lb |
| Weight | 9.05 LB |
| EAN or UPC | 45242001439 |

