- Tradesman Square
description
- The Empire 1110IM steel tradesman square features and extra wide 24 in. x 2 in. Body and 12 in. x 1-1/2 in. Tongue. It is made of durable 1/16 in. thick steel and features a durable epoxy finish to prevent rust. Markings are permanently stamped in both metric and SAE scales.
features
- 24 in. x 2 in. body, 16 in. x 1-1/2 in. tongue, 1/16 in. thick
- Permanently stamped numbers and graduations
- Durable protective epoxy finish to prevent rust
- Both inch and metric graduations
| Weight | 1.68 LB |
| EAN or UPC | 15812111004 |

