Skip to content Skip to navigation menu
T-Bevel

132

T-Bevel
Item #111942577
  • HEAVY DUTY TRUE BLUE T-BEVEL
T-Bevel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • HEAVY DUTY TRUE BLUE T-BEVEL

description

  • The Empire 132 True Blue heavy-duty aluminum T-bevel is both durable and accurate. Its wing nut tightly locks the blade down, and the adjustable 9 in. stainless-steel blade will never rust or corrode.

features

  • T-bevel has a heavy-duty aluminum billet handle
  • Adjustable 10 in. stainless steel blade
  • Wing nut positively locks blade
  • Aluminum handle
Weight 0.73 LB
EAN or UPC 15812001329
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison