- 1/2" Capacity
- 7 Amps
- 450 rpm
description
- This compact specialty drill packs big power. The 1/2” Compact Drill has the power and versatility to handle high-torque drilling and material mixing applications. Built for two-handed operation, the drill features extra long handles for added leverage and control. You’ll get quiet performance from the heat-treated, helical-cut gears.
applications
- Drilling
- Reaming
features
- Powerful 7.0-amp motor: Delivers up to 450 RPM with reverse
- Heat-treated gears: Helical-cut for quiet performance
- Torque: Offers 1/2 in. capacity in steel
- 8-ft. 2-wire fixed rubber cord: Durable construction for longer tool life
- For use with 9/16 in. to 11/16 in. diameter, 2 in. depth of cut TCT annular cutters
- Cannot be resharpened
- Made in China
- Includes 2-pieces
| Capacity, in | 0.5 in |
| Voltage Rating | 120 AC-DC |
| Length | 5 in |
| Cordless | No |
| RPM [Max] | 450 rpm |
| Tool Wt. | 9.5 lb |
| Amps | 7 A |
| Gear Train | Triple |
| Width | 13.75 in |
| Height | 14.5 in |
| Battery Capacity (Amp-Hrs) | N/A |
| Voltage | 120 V |
| Case Included | No |
| Side Handle | Yes |
| Variable Speed | Yes |
| Cord Length | 8 ft |
| Drill Amperage | 7 A |
| Range Spindle Lock | Yes |
| Lock-On Switch | No |
| Tool Handle Type | Spade |
| Chuck Size | 1/2 in |
| Rocker Switch | Yes |
| Housing Material | All Metal Gear Box |
| Warranty | 5 Years |
| Drill Type | Variable Speed Drill |
| Switch Type | Variable Speed Trigger |
| Handle Material | Pipe Handle |
| Standard | ETL, UL |
| Chuck Design | Keyed |
| Reverse | Yes |
| Color | Red |
| Weight | 12.515 LB |
| EAN or UPC | 45242001644 |

