- Right Angle Drill
- 1/2" Chuck Size
- 1200 rpm
- Spade Handle
- 6 1/2" Overall Length
description
- Power and torque, that's about all that needs to be said about the hole-haw line of drills. The compact design of this drill makes it perfect for drilling between studs and joists. This unit will handle up to a 4-5/8 in. Selfeed bit. An extra long pipe handle helps you control the power. Features two speed ranges, 1200 and 300 RPM, this will greatly increase the versatility of this drill. Hi-torque and hi-speed make this the perfect choice for the heavy duty user. Powerful 7.5 amp motor. Powerful, yet compact for large hole drilling between joists and studs.
features
- Power and torque, reversing, compact design for drilling between studs and joists
- 2-Position pipe handle, 3-position spade handle
- 2-Speed gear shift with all ball and roller bearings
- Can power up to 4-5/8 in. selfed bit in low speed and drill up to 1-3/8 in. selfed bit in high speed
| Type | Drill, Right Angle Drill |
| Width | 6.75 in |
| Height | 18.75 in |
| Gear Reduction | Triple |
| Warranty | 5 Years |
| Forward/Reverse Rocker Switch | Yes |
| Amps Rating | 7.50 A |
| Chuck Design | Keyed |
| Side Handle | Yes |
| Spindle Thread | 5/8 in - 16 |
| Reverse | Yes |
| Cord Length | 8 ft |
| Lock-On Switch | No |
| Voltage Rating | 120 VAC |
| Capacity, in | 0.5 in |
| Drill / Driver RPM [Max] | 1200 rpm |
| Cordless | No |
| Range Spindle Lock | No |
| Voltage | 120 V |
| Color | Red, Gray, Black |
| Length | 7 in |
| Switch Type | Trigger |
| Standard | ETL, UL |
| Housing Material | Metal |
| Drill Type | Right Angle Drill |
| Case Included | No |
| Handle Type | Spade |
| Handle Material | Metal |
| Drill Amperage | 7.5 A |
| Chuck Capacity | 1/2 in |
| Control Type | Trigger Start, Reversible |
| Tool Handle Type | Spade |
| Variable Speed | Yes |
| Chuck Size | 1/2 in |
| RPM [Max] | 1200 rpm |
| Free Speed [Max] | 1200 rpm |
| Chuck Type | Keyed |
| Weight | 14.53 LB |
| EAN or UPC | 45242001767 |

