- Variable Speed Drill
- 1/2 in Chuck Size
- 1750 Maximum RPM
- 120 Voltage Rating
description
- The 1/2 in. Super Hawg[TM] has power and speed for drilling holes of all sizes in wood frame construction. The 13 amp motor has two operating speeds of 1750 and 450 RPM with a clutch in the low gear range. Speed shifting is easy. The comfort grip Roto-Lok handle features 3 positions with 90[deg] left-right rotation for maximum operator comfort for all applications.
features
- Clutch in low speed
- High operating speeds for maximum productivity
- 90° left-right, Roto-Lok® handle for maximum operating comfort
- Comfort grip switch handle and gear case with front T-bar handle
| Length | 5.88 in |
| Chuck Size | 1/2 in |
| Cord Length | 9 ft |
| Housing Material | Metal |
| Amps | 13 A |
| Voltage Rating | 120 |
| Side Handle | Yes |
| Cordless | No |
| Chuck Design | Keyed |
| Torque [Max] | 643 in lb |
| Width | 25 1/2 in |
| Type | Variable Speed Drill |
| RPM [Max] | 1750 rpm |
| Tool Handle Type | In Line |
| Weight | 20.7 LB |
| EAN or UPC | 45242001989 |

