- LED Bulb Type
description
- The MILWAUKEE® Rechargeable 500L Everyday Carry Flashlight w/ Magnet allows for hands-free work and delivers 500 lumens of TRUEVIEW™ High Definition Output while maintaining a compact size designed to fit in your pocket and carry at all times. By quickly switching from handheld to hands-free with the magnetic base and reversible clip for easy attachment to the brim of a hat professionals will work faster. With three output modes, including a low light mode, get the optimal light or run-time up-to 40 hours for any task. Stay ready, easily from job-to-job with USB charging and an on-board battery indicator. This USB rechargeable flashlight is built to survive the toughest jobsite conditions with an IP67 Water and Dustproof Rating and withstands impacts up to 4 meters. The Milwaukee Rechargeable 500L Everyday Carry Flashlight w/ Magnet built-in battery gives high performance and rechargeable capabilities where compact size is critical. The Everyday Carry Flashlight w/ Magnet is covered by a 2-year warranty.
features
- 500L of TRUEVIEW™ High Definition Output
- Compact and Portable Size for Comfortable Everyday Carry
- Magnetic Attachment for Hands-Free Use and Storage
- 4M Drop Rated & IP67 Rated: Water & Dustproof
- Bulls-Eye Beam Provides The Intensity Of Spotlighting With Wide Coverage Of Floodlighting
- Removable and Reversible Metal Clip Offers Optimized Attachment for Easy Pocket Storage or Secure Attachment to Hat Brims
- 3 Light Output Modes: High mode: 500-Lumens- 3.5 hours
- Medium mode: 100-Lumens - 16 hours
- Low mode: 10-Lumens- 75 hours
- Manage Runtime with an On-Board Battery Indicator (Green, Yellow, Red)
- Milwaukee® Rechargeable is Powered by a Built-in Battery that Offers Convenient Recharging Via Micro-USB.
- Everyday Carry Flashlight w/ Magnet is covered by a 2-year Warranty
| Water Resistant | Yes |
| Case Included | No |
| No. Of Batteries Required | 1 |
| Light Units of Measurement Quantity | 500 |
| No. of Batteries Included | 1 |
| Light Units of Measurement | Lumens |
| Flashlight Length | 4.25 in |
| Flashlight Width | 0.88 in |
| Bulb Type | LED |
| Included | (1) Milwaukee Rechargeable 500L Everyday Carry Flashlight w/ Magnet (2011R), (1) 2' Heavy Duty Cable |
| Material | Aluminum |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Color | Black, Red |
| Battery Voltage | 4 V |
| Standard | UL |
| Cordless | Yes |
| Charger Included | Yes |
| Warranty | 2 Years |
| Power Source | Electric - Cordless |
| Holster | No |
| Belt Clip | Yes |
| Weight | 0.462 LB |
| EAN or UPC | 45242603466 |

