Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Jacket

203RN-21S

Jacket
Item #116472551
  • Small Size
  • Gray/Black Color
  • Polyester Material
Jacket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Small Size
  • Gray/Black Color
  • Polyester Material

description

  • Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated AXIS™ jackets are built to layer & be your primary source of heat. Add the HYDROBREAK™ rainshell to combat rainy conditions and cold temperatures. The 2.5 layer rain shell is designed with Ripstop polyester for tear and abrasion resistance and a polyurethane laminate to keep you dry all day.

features

  • HYDROBREAK™ Rainshell delivers 10k mm rated waterproof jobsite protection
  • M12™ Heated AXIS™ jacket delivers HEAT ON DEMAND™ and is optimized for layering
  • As part of the M12™ heated AXIS™ layering system, the 203RN is built to layer and combat extreme rain conditions
  • 2.5 Layer rain shell: outer Ripstop polyester for tear and abrasion resistance
  • 2.5 Layer rainshell: inner polyurethane laminate provides 10K mm waterproof protection
  • 2.5 Layer rainshell: inner printed pattern delivers comfort and breathability
  • Velcro enclosures: front zipper, pockets and wrists for additional water protection
  • Standing collar and adjustable hood for additional water protection
  • Reinforced high-wear zones
  • Pass-thru access to heat controls when layered with M12™ heated AXIS™ jacket
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • One-touch LED controller with (3) heat settings per heat zone
  • heating zones: chest, back, & shoulders
  • Compressible designs makes layering comfortable and easy
  • Adjustable waist with drop tail extended back
  • (2) Outer Velcro pockets, (1) outer zip pocket, (3) inner zip pockets (1) low-profile battery pocket
Closure Type Single Pull Zipper
Material Polyester
Color Gray, Black
Weight 1.63 LB
EAN or UPC 45242554744
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison