- X-Large Size
- Gray/Black Color
- Polyester Material
description
- Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated AXIS™ jackets are built to layer & be your primary source of heat. Add the HYDROBREAK™ rainshell to combat rainy conditions and cold temperatures. The 2.5 layer rain shell is designed with Ripstop polyester for tear and abrasion resistance and a polyurethane laminate to keep you dry all day.
features
- HYDROBREAK™ Rainshell delivers 10k mm rated waterproof jobsite protection
- M12™ Heated AXIS™ jacket delivers HEAT ON DEMAND™ and is optimized for layering
- As part of the M12™ heated AXIS™ layering system, the 203RN is built to layer and combat extreme rain conditions
- 2.5 Layer rain shell: outer Ripstop polyester for tear and abrasion resistance
- 2.5 Layer rainshell: inner polyurethane laminate provides 10K mm waterproof protection
- 2.5 Layer rainshell: inner printed pattern delivers comfort and breathability
- Velcro enclosures: front zipper, pockets and wrists for additional water protection
- Standing collar and adjustable hood for additional water protection
- Reinforced high-wear zones
- Pass-thru access to heat controls when layered with M12™ heated AXIS™ jacket
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- One-touch LED controller with (3) heat settings per heat zone
- heating zones: chest, back, & shoulders
- Compressible designs makes layering comfortable and easy
- Adjustable waist with drop tail extended back
- (2) Outer Velcro pockets, (1) outer zip pocket, (3) inner zip pockets (1) low-profile battery pocket
| Color | Gray, Black |
| Material | Polyester |
| Closure Type | Single Pull Zipper |
| Weight | 1.87 LB |
| EAN or UPC | 45242554775 |

