- XL M12™ Heated Toughshell™ Jacket
description
- Milwaukee® M12™ Toughshell™ Heated Jackets are built with an advanced heat technology system that combines lightweight and durable carbon fiber heating elements, quick heat functionality, enhanced fabric construction and optimized interior liners to deliver long lasting heat. Toughshell™ Stretch Polyester stretches and moves as you work.
features
- Washer and dryer safe
- Five total pockets
- Up to twelve hours of run time
- One-touch LED controller with three heat settings per zone
includes
- (1) M12™ Compact Charger & Power Source (48-59-1201)
- (1) M12™ REDLITHIUM CP3.0 Battery Pack (48-11-2430)
- (1) M12™ Heated Toughshell™ Jacket Only (204-20)
| Color | Black |
| Size Group | XL |
| Pockets/Pouches | 5 Pockets |
| Material | Toughshell™ Stretch Polyester |
| Weight | 5.23 LB |
| EAN or UPC | 45242612796 |

