Skip to content Skip to navigation menu
Spot/Flood Headlamp

2104

Spot/Flood Headlamp
Item #116472639
  • Milwaukee® Spot/Flood Headlamp
Spot/Flood Headlamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Milwaukee® Spot/Flood Headlamp

description

  • The MILWAUKEE® Spot/Flood Headlamp offers versatile beam options in a compact, lightweight design. These battery-powered headlamps (3 AAA batteries included) deliver 450-Lumens of TRUEVIEW™ High Definition Output, 100M spot beam distance and a wide flood beam. The headlamp light gives you up to 25 hours of runtime with five light output modes to optimize runtime, beam type, and brightness. This light is ready for any application at a distance or up close. The MILWAUKEE® headlamp includes three universal hard hat clips for a secure connection to all hardhats. This headlamp is IP54 rated for water and dust resistance and can withstand up to 2M drops, surviving the toughest conditions on and off the job site. The Milwaukee headlamp light is equipped with a soft, sweat absorbing microfiber strap and forehead pad that provides users with all day comfort when worn on a bare head. This headlamp allows you to direct the pivoting light head using seven adjustable positions. The spot/floodlight headlamp is covered by a limited lifetime warranty.

features

  • Compact & Comfortable Design
  • IP54 Rated: Water and Dust Resistant
  • 450 Lumens of TRUEVIEW™ High Definition Output
  • 5 Light Output Modes: Hybrid Spot/Flood mode: 450-Lumens- 2 hours
  • Flood High mode: 350-Lumens- 4 hours
  • Medium mode: 150-Lumens- 10 hours
  • Low: 25-Lumens- 25+ hours
  • Spot High: 200-Lumens- 4 hours
  • Soft, Sweat Absorbing Microfiber Forehead for All-day Comfort
  • 7-Position Tilting Light Head for Directing Light
  • (3) Universal Hard Hat Clips
  • Powered by (3) AAA Batteries (Included)
  • Limited Lifetime Warranty (Excludes Batteries)
Weight 0.39 LB
EAN or UPC 45242541270
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison