- Flashlight
- LED Bulb
description
- The MILWAUKEE® 325L Focusing Flashlight delivers higher light output and is a Brighter, More Durable Everyday Flashlight. The LED light emits 325 lumens of TRUEVIEW™ High Definition Output and features a spot-to-flood sliding beam focus to provide up to 115 meters (377 feet) of beam distance for maximum visibility. The compact flashlight is waterproof, dustproof, chemical resistant and survives repeated drops from 4 meters (12 ft.) meeting the daily demands of any jobsite. Adjustable brightness allows for optimized runtime for specific jobs by choosing between the high and low output modes for up to 18 hours of runtime. The multi-beam flashlight's removable metal clip attaches to chest or pant pockets for quick storage and access. The 325 Lumen Focusing Flashlight's LEDs are covered by a limited lifetime warranty.
features
- 115m (377 ft) beam distance for long range tracing and searching
- 4m (12 ft) drop rated and corrosion resistant body and lens
- Hard anodized, structural grade aluminum body
- Limited lifetime warranty on Light and LEDs
- On/off and momentary-on button switch for quick use
- Powered by (3) AAA Batteries (Included)
- Removable metal pocket clip
- Two light output modes: High mode: 325 lumens- 5 hours
- Low mode: 25 lumens- 18 hours
| Standard | UL |
| Flashlight Width | 1.125 in |
| Charger Included | No |
| Power Source | Electric - Cordless |
| Flashlight Length | 4.75 in |
| Lumens [Max] | 325 lumens |
| No. Of Batteries Required | 3 |
| No. of Batteries Included | 3 |
| Cordless | Yes |
| Warranty | Limited Lifetime (Tool Only) |
| Belt Clip | Yes |
| Bulb Type | LED |
| Case Included | No |
| Battery Composition | Alkaline |
| Type | Flashlight |
| Color | Black |
| Battery Type | Alkaline |
| Included | (1) 325L Focusing Flashlight (2107), (3) AAA Batteries |
| Holster | No |
| Material | Aluminum |
| Battery Size | AAA |
| Weight | 0.39 LB |
| EAN or UPC | 45242532452 |

