- Flashlight
- LED Bulb
description
- The Milwaukee® 325-L focusing flashlight delivers higher output in a more durable, everyday flashlight. Designed to withstand the daily demands of the jobsite, this flashlight is waterproof, dust proof, chemical resistant and survives repeated drops from 4 m so you can rely on it everyday. 325 lm of TRUEVIEW™ high definition output and a spot-to-flood sliding beam focus gives users up-to 115 m (377 ft) of beam distance for maximum visibility. Optimize brightness or runtime depending on the job using the high and low output modes with up-to 18 hours of runtime. Use the flashlights metal clip to attach to any chest or pant pocket for quick storage and access. The Milwaukee® 325-L focusing flashlight is great for facility maintenance, trade professionals and general contractors and is covered by a Limited Lifetime Warranty.
features
- 325 lm of TRUEVIEW™ high definition output
- IP67: Waterproof and dust proof
- Spot-flood sliding beam focus
- Two light output modes: high mode: 325 lm to 5 hours
- low mode: 25 lm to 18 hours
- 115m (377 ft) beam distance for long range tracing and searching
- Hard anodized, structural grade aluminum body
- 4m (12 ft) drop rated and corrosion resistant body and lens
- Belt holster for quick access and secure storage
- On/off and momentary-on button switch for quick use
- Removable metal pocket clip
- Powered by (3) AAA batteries (Included)
- Limited Lifetime Warranty on light and LEDS
| Included | (1) 325L Focusing Flashlight, (1) Holster, (3) AAA Batteries |
| Battery Composition | Alkaline |
| Warranty | Limited Lifetime |
| Type | Flashlight |
| Power Source | Electric - Cordless |
| Flashlight Width | 1.125 in |
| Holster | Yes |
| Color | Black |
| Flashlight Length | 4.75 in |
| Charger Included | No |
| Belt Clip | Yes |
| Battery Type | Alkaline |
| Material | Hard Anodized, Structural Grade Aluminum |
| No. of Batteries Included | 3 |
| Cordless | Yes |
| Battery Size | AAA |
| Case Included | No |
| Standard | UL |
| Lumens [Max] | 325 lumens |
| No. Of Batteries Required | 3 |
| Bulb Type | LED |
| Weight | 0.47 LB |
| EAN or UPC | 45242541096 |

