- Spotlight
- 4 V Volts
- LED Bulb
description
- The MILWAUKEE® REDLITHIUM™ USB ROVER™ Pocket Flood Light is powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. This small floodlight delivers 445 lumens of TRUEVIEW™ High Definition Output for maximum visibility during all tasks. You can stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The USB rechargeable light is impact and chemical resistant to withstand harsh environments. With two light output modes, you can maximize brightness or extend runtime with up to 13 hours of light on a single charge. The Milwaukee REDLITHIUM™ USB Battery can be recharged in the flashlight via USB-C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The MILWAUKEE® REDLITHIUM™ USB ROVER™ Pocket Flood Light is covered by a limited lifetime warranty.
features
- 2 Light Output Modes for Max Brightness or Extended Runtime
- 2ft Heavy Duty USB-C Braided Cord with Metal Ends
- 3X Faster Charge Time: 2.1A Charge Rate
- Dual Magnet Clip
- High Mode: 445 Lumens- 2 Hrs. Low Mode: 100 Lumens- 11 Hrs.
- Impact and Chemical Resistant Lens
- Limited Lifetime Warranty on Light
- 445 Lumens of TRUEVIEW™ High Definition Output
- Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM® USB Battery in 2 Hours
- IP54: Water & Dust ResistantAngled Body for Resting and Directing Light
- LED Fuel Gauge Allows Fast Checking of REDLITHIUM® USB Battery Charge
- Two Year Warranty on REDLITHIUM® USB Battery
- Angled Body for Resting and Directing Light
- REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
includes
- (1) REDLITHIUM USB ROVER Pocket Flood Light (2113-21)
- (1) REDLITHIUM USB 3.0AH Battery (48-11-2131)
- (1) 2FT Heavy Duty USB-C Cord
| Warranty | Lifetime |
| Lumens [Max] | 445 lumens |
| Bulb | LED |
| Color | Red |
| Flashlight Length | 1.26 in |
| Type | Spotlight |
| Weight | 0.575 LB |
| EAN or UPC | 45242511570 |

