- Flashlight
- LED Bulb
description
- The MILWAUKEE® REDLITHIUM™ USB Pivoting Flashlight offers high output in any task and any position. It's powered by REDLITHIUM™ USB, delivering high output light for any task from any position. The flashlight features spot and flood beam modes allow for changing it from a high-powered flashlight to a versatile task light with the press of a button. With 500 lumens of TRUEVIEW™ High Definition Output and a 155-meter (377 feet) spot beam distance, it gives the ability to search, trace, or inspect better from farther away. In flood mode, the LED flashlight's 110° pivoting light head and magnet base provides hands-free task light, while directing the light exactly where they need it. Maximize brightness or extend runtime with high and low flood mode options with up to 12 hours of runtime. Turn the flashlight into a right-angle light with a built-in pocket clip designed for chest pockets and straps. The REDLITHIUM™ USB Pivoting Flashlight is powered by the REDLITHIUM™ USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The Milwaukee REDLITHIUM™ USB Battery can be recharged in the flashlight via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The REDLITHIUM™ USB Pivoting Flashlight is great for any trade professional looking for the ultimate lighting versatility and is covered by a limited lifetime warranty.
features
- 2 ft. jobsite tough, braided USB-C cable with metal ends
- 3X faster charge time delivers 80% charge in under 1 hour (*Using 2.1A compatible wall plug)
- Charges REDLITHIUM™ USB battery internally with USB-C cable from USB power source or AC outlet (wall plug not included)
- Fuel gauge allows fast checking of REDLITHIUM™ USB battery charge
- IP54 Rated: Water and Dust Resistant
- Metal pocket clip for hands-free right angle lighting
- Light and LED limited lifetime warranty
- 2 year warranty on REDLITHIUM™ USB battery
- Three light output modes: Spot high mode: 500 lumens- 2.5 hours
- Flood high mode: 400 lumens- 3 hours
- Flood low mode: 100 lumens- 10 hours
- REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
| Bulb Type | LED |
| Battery Size | Battery Packs |
| Lumens [Max] | 500 lumens |
| Holster | No |
| Cordless | Yes |
| Warranty | Limited Lifetime (Tool), 2 Year (Battery) |
| No. of Batteries Included | 1 |
| Type | Flashlight |
| Material | PC/ABS |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Charger Included | Yes |
| Flashlight Length | 6.125 in |
| No. Of Batteries Required | 1 |
| Included | (1) REDLITHIUM USB Pivoting Flashlight (2113-21), (1) 2 foot Heavy Duty Cable, (1) REDLITHIUM USB BATTERY (48-11-2131) |
| Standard | UL |
| Power Source | Electric - Cordless |
| Case Included | No |
| Flashlight Width | 1.375 in |
| Color | Red |
| Battery Type | Lithium-Ion |
| Belt Clip | Yes |
| Weight | 0.69 LB |
| EAN or UPC | 45242532414 |

