Skip to content Skip to navigation menu
REDLITHIUM™ Plastic Hard Hat Light

2116-21

REDLITHIUM™ Plastic Hard Hat Light
Item #116472704
  • Plastic Material
  • Red/Black
REDLITHIUM™ Plastic Hard Hat Light
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Plastic Material
  • Red/Black

description

  • The MILWAUKEE® REDLITHIUM™ USB BEACON™ Hard Hat Light visible in every direction and powered by REDLITHIUM™ USB combines exceptional hands-free task lighting with an innovative, BEACON™ personal safety light. The BEACON™ personal safety light has steady and blinking options that make professionals visible up to ¼ mile from all directions when used with the front headlamp. The hard hat light works as a headlamp, delivering up to 600-lumens of TRUEVIEW™ High Definition Output with spot and flood beam options. This clip-on hard hat light has an elastic strap, silicon grip includes two universal hard hat clips, and is compatible with all hardhats. The USB Rechargeable BEACON™ Hard Hat Light is powered by the REDLITHIUM™ USB 3.0AH Battery. It provides all-day run-time, more recharges, and 3x faster charge time, and can be recharged in the flashlight via Micro USB or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The rechargeable headlamp gives all-day runtime with five light output modes: Hybrid Spot/Flood, Flood High, Flood Medium, Flood Low, Spot High. This Milwaukee headlamp is water and dust resistant and can withstand up to 2M drops and the toughest conditions on and off the jobsite. The durable clip-on headlamp for hard hats is ideal for roadside, tunnel, or underground work, spotters, signalers, and professionals working around moving equipment. The REDLITHIUM™ USB BEACON™ Hard Hat Light is covered by a limited lifetime warranty.

features

  • Stay visible from 360° at up-to a 1/4mi using the BEACON™ personal safety light (when used with front light head)
  • BEACON™ personal safety light has 2 output modes: steady and blinking
  • 5 light output modes: Hybrid Spot/Flood: 600-Lumens- 2 hours
  • Flood High: 400-Lumens- 4 hours
  • Flood Medium: 200-Lumens- 8 hours
  • Flood Low: 25-Lumens- 20 hours
  • Spot High: 400-Lumens- 4 hours
  • BEACON™ Light: 30+ hours
  • 125M spot beam distance
  • Compatible with all hardhat types and sizes from major manufacturers (not designed for non-hard hat use)
  • (2) Universal Hard Hat Clips
  • 2.1A Charge Rate
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM™ USB Battery in 2 Hours
  • Internally Charges REDLITHIUM™ USB Batteries through USB-C Port
  • LED Fuel Gauge Allows Fast Checking of REDLITHIUM™ USB Battery Charge
  • Limited Lifetime Warranty on Light Two Year Warranty on REDLITHIUM™ USB Battery
  • REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
Weight 0.783 LB
EAN or UPC 45242541447
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison