- 4 Voltage
- LED Bulb Type
description
- The NEW MILWAUKEE® REDLITHIUM™ USB 400L Neck Light is 45% BRIGHTER FOR LONGER and the MOST DURABLE. This rechargeable neck light provides 400 lumens of TRUEVIEW™ High-Definition Output and over 8 hours of run-time to keep you working all day. 2 mode options allow you to manage output and run-time, plus a battery gauge in the power button will always inform you how much power you have left before a recharge is needed. The Milwaukee REDLITHIUM™ USB 400L Neck Light has 130° of vertical light head rotation for easy positioning and an ergonomic, sweat-resistant band for your comfort. The neck light has IP54 ingress protection against dust and water, chemical resistance to harsh chemicals found on site or in the shop, and a drop rating of 6ft, backed by our Limited Lifetime Warranty.
features
- 400 Lumens of TRUEVIEW™ High Definition Output
- 2 Modes to Manage Output and Run-time
- Over 8 Hours of Run-time with a REDLITHIUM™ USB 3.0 Battery
- 130° of Vertical Rotation for Complete Light Head Adjustability
- Ergonomic, Sweat Resistant Band for Increased Comfort
- Resistance to Most Chemicals Found in Auto Shops
- IP54 Rated: Ingress Protection from Dust and Water
- Impact Rated to Heights of 6ft
- Charges in 2 Hours
- Limited Life Time Warranty
- REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
| Work Light Type | Portable |
| Height | 1.5 in |
| Included | Battery, USB-C Cord |
| Batteries Included | Yes |
| Bulb Type | LED |
| Material | Plastic |
| Magnetic Mount | No |
| Voltage | 4 V |
| Case Included | No |
| Lumens | 400 |
| Battery Charger Included | Yes |
| Length | 8.9 in |
| Width | 5.2 in |
| Color | Black, Red |
| Battery Type | Rechargeable Battery |
| Weight | 0.88 LB |
| EAN or UPC | 45242605996 |

