- Stick Light
- LED Bulb
- 4 V Voltage Rating
description
- Faster & easier fuse cutouts. The new Milwaukee® USB rechargeable utility hot stick light sets a new standard for inline hot stick lighting. The utility hot stick light has two separate LED lights providing users with 350 lm of halo lighting. Adjustable output levels give linemen the ability to light the fuse for up to 8 hours off one full battery charge. The LED hot stick light is built to survive in the toughest conditions and features a high impact aluminum body and IP67 rating for waterproof and dustproof protection. The utility hot stick light is backed by a 5-yr tool warranty, and a limited lifetime LED warranty.
features
- Tested to 100KV
- Survives 40' drop
- IP67 Rated: waterproof and dust proof
- 7 oz. lightweight design
- Internally charges REDLITHIUM® USB batteries through micro-USB port
- 5 Year tool warranty. limited lifetime LED warranty
- Two brightness options- high: 350 lm. low: 100 lm.
- Easily attaches to any universal hot stick
- Inline design for easy maneuvering and adjustment
| Type | Stick Light |
| Warranty | 5 Years (Tool), 2 Years (Battery) |
| No. of Batteries Included | 2 |
| Battery Type | Lithium-Ion |
| Flashlight Width | 2.7 in |
| Battery Charger Input Voltage | 120 V |
| Bulb Type | LED |
| Charger Included | Yes |
| Lumens [Max] | 350 lumens |
| Color | Red/Black |
| Flashlight Length | 7.4 in |
| Voltage Rating | 4 V |
| Weight | 1.35 LB |
| EAN or UPC | 45242538645 |

