Skip to content Skip to navigation menu
M18™ Utility Remote Control Search Light Kit with Portable Base

2123-21HD

M18™ Utility Remote Control Search Light Kit with Portable Base
Item #118753628
  • PACK OF 1 - M18 UTILITY REMOTE SEARCH LIGHT KIT
M18™ Utility Remote Control Search Light Kit with Portable Base
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • PACK OF 1 - M18 UTILITY REMOTE SEARCH LIGHT KIT

description

  • The MILWAUKEE® M18™ Utility Remote Control Search Light Kit w/ Portable Base is the first of its kind, allowing Power Utility professionals to SPOT LINES and FLOOD FIELDS from up to 1,250 yards away. This Milwaukee light performs with up to 4,250 Lumens of TRUEVIEW™ High Definition Output and adapts to provide either spot or flood mode and the option to use with a permanent or portable magnetic base. Also included is a pre-paired wireless remote control that enables the light to rotate, adjust, and power from afar. This light is also ONE-KEY™ compatible, making it controllable via the ONE-KEY™ online app. The Utility Remote Control Search Light is weather-resistant to survive outdoor use. The LEDs never need to be replaced with a 5-year tool warranty and a Limited Lifetime LED Warranty. This kit includes a Milwaukee M18™ 12.0HD Battery.

features

  • 1,250 Yards of Beam Distance
  • 4,250 Lumens of TRUEVIEW™ High Definition Output
  • Spot and Flood Mode
  • Power with Vehicle or M18™ Battery
  • ONE-KEY™ Compatible
  • TRUEVIEW™ High Definition Output
  • Weather & Outdoor Rated
  • Impact & Vibration Resistant
  • Limited Lifetime LED Warranty

includes

  • (1) Light Head, (1) M18 Magnetic Base (49-16-2123), (1) Remote (49-16-2123R), (1) Hardwire Base, (1) 12.0HD Battery (48-11-1812), (1) M18 & M12 Charger (48-59-1812)
Type Remote Control
Weight 20.24 LB
EAN or UPC 45242510023
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison