- Lithium Ion Battery
- 1200 Lumens
description
- The MILWAUKEE® M12™ Underbody Light Kit is the first of its kind, revolutionizing the way Automotive Mechanics execute underbody work. This innovative light delivers UNMATCHED MANEUVERABILITY & HANDS-FREE LIGHTING. Two swivel points with 300 degrees of horizontal rotation and up to 180 degrees of vertical rotation paired with a strong magnetic base allow for easy mounting and better positioning. This Milwaukee M12™ light features a 12" magnetic storage tray to hold nuts and bolts. 1200 lumens of TRUEVIEW™ High-Definition Output gives full coverage for all tasks under the vehicle. The M12™ Underbody Light can run up to 15 hours on low or 5 hours on high, providing all-day run-time on one XC4.0 Battery Pack. This LED underbody light is IP54 rated, impact, and corrosion-resistant to most chemicals found in the auto shop, guaranteed by a 5-year tool warranty. The high-quality LEDs never need to be replaced and are backed by a limited lifetime warranty.
features
- Magnetic Base for Mounting
- 3 Modes for Output and Run-Time
- 12" Magnetic Storage Tray to Hold Nuts and Bolts
- Advanced Optics Provide Full Light Coverage
- Horizontal and Vertical Rotation at Two Articulation Points
- IP54: Dust and Water Resistance
- Chemical and Corrosion Resistant
- Impact and Chemical Resistant Lens
includes
- (1) M12 Undercarriage Light (2126-20), (1) M12 Charger (48-59-2401), (1) M12 4.0XC Battery (48-11-2402)
| Work Light Type | Portable |
| Material | Plastic |
| ANSI Safety Listing | No |
| Color | Red/Black |
| Magnetic Mount | Yes |
| Lumens | 1200 |
| Batteries Included | Yes |
| Battery Charger Included | Yes |
| Battery Type | 12V Lithium Ion |
| Bulb Type | LED |
| Case Included | No |
| Weight | 5.6 LB |
| EAN or UPC | 45242599462 |

