- 4 Voltage
- LED Bulb Type
description
- The MILWAUKEE® REDLITHIUM™ USB Stick Light w/ Magnet powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. This lighting solution revolutionizes the way pros complete general tasks and inspection work. Our innovative light delivers UNMATCHED UTILITY FOR LIGHTING IN TIGHT SPACES. The compact size and slim light blade design, paired with a strong magnet and hook, allow for all-access lighting and limitless mounting positions. Featuring 220° of vertical light head rotation and 4 total modes
- inspection, front, back, or both panel selections admits better light positioning and beam control. The REDLITHIUM™ USB Stick Light w/ Magnet has 550 lumens of TRUEVIEW™ High-Definition output and 2 hours of run-time on HIGH, with 2 brightness options to manage output and run-time. Use the integrated USB-C port for quick charges or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. This light is robust in design, IP54 rated, impact resistant to heights of 6 feet, and corrosion-resistant to most chemicals found in-shop or on-site. Guaranteed by our limited lifetime warranty.
features
- 550 Lumens of TRUEVIEW™ High-Definition Output
- 4 Total Output Modes: Front, Back, Dual Panel Plus Inspection Light
- 2 Hours of Run-time on HIGH on (1) REDLITHIUM™ USB 3.0 Battery
- Light Blade Rotates 220° Vertically
- Inspection Light for MPI's and Assessment
- Magnetic Base and Hook to Mount
- Integrated USB-C Charging Port
- IP54 Rated: Ingress Protection from Dust and Water
- Impact Rated to Heights of 6ft
- Chemical Resistant to Common Chemicals Found in Shop or on Site
- Limited Lifetime Warranty (Excludes Batteries)
- REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
| Case Included | No |
| Battery Type | Rechargeable Battery |
| Voltage | 4 V |
| Magnetic Mount | Yes |
| Width | 2.4 in |
| Battery Charger Included | Yes |
| ANSI Safety Listing | No |
| Work Light Type | Portable |
| Length | 7.5 in |
| Bulb Type | LED |
| Color | Red, Black |
| Height | 2 in |
| Lumens | 550 |
| Material | Polycarbonate |
| Batteries Included | Yes |
| Included | (1) REDLITHIUM™ USB 3.0 Battery, (1) REDLITHIUM™ USB-C Charging Cord |
| Weight | 1.15 LB |
| EAN or UPC | 45242598816 |

