- 4 Voltage
- Rechargeable Battery
- 550 Lumens
description
- The MILWAUKEE® REDLITHIUM™ USB Stick Light w/ Magnet and Charging Dock revolutionizes the way pros complete general tasks and inspection work. Our innovative light delivers UNMATCHED UTILITY FOR LIGHTING IN TIGHT SPACES. The compact size and slim light blade design, paired with a strong magnet and hook, allow for all-access lighting and limitless mounting positions. Featuring 220° of vertical light head rotation and 4 total modes
- inspection, front, back, or both panel selections admits better light positioning and beam control. The REDLITHIUM™ USB Stick Light w/ Magnet has 550 lumens of TRUEVIEW™ High-Definition output and 2 hours of run-time on HIGH, with 2 brightness options to manage output and run-time. This light can be charged using the integrated USB-C port or the REDLITHIUM™ USB Stick Light Charging Dock. This sequential charging dock mounts magnetically or via keyholes and offers contact pins for convenient charging. Keep a spare REDLITHIUM™ USB battery in the second battery bay to swap out when needed for all-day run-time. This light is robust in design, IP54 rated, impact resistant to heights of 6 feet, and corrosion-resistant to most chemicals found in-shop or on-site. Guaranteed by our limited lifetime warranty.
features
- 550 Lumens of TRUEVIEW™ High-Definition Output
- 4 Total Output Modes: Front, Back, Dual Panel Plus Inspection Light
- 2 Hours of Run-time on HIGH on (1) REDLITHIUM™ USB 3.0 Battery
- Light Blade Rotates 220° Vertically
- Inspection Light for MPI's and Assessment
- Magnetic Base and Hook to Mount
- Magnetic USB-C Charging Dock with Contact Pins and Second Battery Bay
- Chemical Resistant to Common Chemicals Found in Shop or on Site
- IP54 Rated: Ingress Protection from Dust and Water
- Impact Rated to Heights of 6ft
- Limited Lifetime Warranty (Excludes Batteries)
includes
- (1) REDLITHIUM™ USB 3.0 Battery, (1) REDLITHIUM™ USB CHARGING DOCK, (1) REDLITHIUM™ USB-C Charging Cord
| Voltage | 4 V |
| Case Included | No |
| Material | Polycarbonate |
| Battery Type | Rechargeable |
| Battery Charger Included | Yes |
| Lumens | 550 |
| ANSI Safety Listing | No |
| Bulb Type | LED |
| Magnetic Mount | Yes |
| Work Light Type | Portable |
| Color | Red, Black |
| Batteries Included | Yes |
| Weight | 1.54 LB |
| EAN or UPC | 45242598823 |

