- 18 Voltage
- Lithium Ion Battery
- 2500 Lumens
description
- The MILWAUKEE® M18™ Magnetic Extendable Boom Light, and its two articulating arms, provides the LONGEST REACH in tight spaces. Three swivel points with 900 degrees of vertical rotation and 890 degrees of horizontal rotation, paired with a strong magnetic base, allow for FAST & SECURE ADJUSTMENTS. The magnetic base includes a release mechanism for easy removal from ferrous surfaces. The M18™ Magnetic Extendable Boom Light also comes with a Protective Storage Boot that reduces the magnet strength for safe toolbox storage. The light delivers 2,500 lumens of TRUEVIEW™ High Definition Output for up to 12 hours on low or 4.5 hours on high, providing all-day run-time on one MILWAUKEE® M18™ XC5.0 Battery. The M18™ Magnetic Extendable Boom Light has an IP54 rating for dust and water resistance, is impact rated, and is corrosion-resistant to most chemicals found in the auto shop. This LED boom light is also guaranteed by a 5-Year Tool warranty and a Limited Lifetime LED Warranty.
features
- 2,500 Lumens of TRUEVIEW High-Definition Output
- 890° of Horizontal Rotation and 900° of Vertical Rotation for Complete Light Head Adjustability
- Strong Magnet Holding Power for Secure Placement
- Over 4.5 hours of Run-Time on HIGH with (1) M18™ XC5.0 Battery
- 3 Modes to Manage Output and Runtime
- Integrated Magnet Release for Quick Removal From Surfaces
- Two On/Off Buttons on Base and Light Head
- Folds Down For Easy Transport and Storage
- Rubber Storage Boot Protects Metal Surfaces
- IP54: Dust and Water Resistant
- 6.5ft Drop Rating
- Resistant to Corrosion and Common Automotive Chemicals
- 5-Year Tool, Limited Lifetime LED Warranty
- Part of the M18 System, Featuring Over 250+ Tools
| Voltage | 18 V |
| Case Included | No |
| Bulb Type | LED |
| Magnetic Mount | Yes |
| Battery Charger Included | No |
| ANSI Safety Listing | No |
| Work Light Type | Portable |
| Color | Black, Red |
| Battery Type | 18V Lithium Ion |
| Material | Glass Filled Nylon |
| Lumens | 2500 |
| Batteries Included | No |
| Weight | 8.22 LB |
| EAN or UPC | 45242838707 |

