- 18 Voltage
- 41.25 in Height
- LED Bulb Type
description
- The MILWAUKEE® M18™ ROCKET™ Tower Light/Charger is designed to deliver a lighting solution that adapts, performs, and survives to the jobsite. This light tower sets up in seconds to a max height of 7’ and collapses to less than 4’ for easy transportation and storage. The LED light head can be extended from 4-7’ to light overhead work or minimize shadows when casting shine downward. The multidirectional light head allows users to orient the three independently pivoting light heads to cast light in several directions. The integrated AC plug allows the light to be plugged in with a standard extension cord and charges any M18™ REDLITHIUM™ pack or use the USB port to charge devices on site. Delivering 6,000 lumens, it fills up large areas with TRUEVIEW™ High Definition light. For optimized control over the output and run-time, the M18™ ROCKET™ LED Light has three output settings. The LEDs never need to be replaced and are backed by a limited lifetime warranty.
features
- IP54 Rated: Water and Dust Resistant
- 6,000 Lumens of Multidirectional Light
- 3 Independently Pivoting Light Heads
- Built in M18 Charger
- 5 Second setup, 7 Foot Extension
- Impact Resistant, Reinforced Legs
- Protective Guard to Secure head and lens during transport and storage
- 2.1 amp USB Port
- Ergonomic Carry Rail
| Batteries Included | No |
| Voltage | 18 V |
| Height | 41.25 in |
| Light Color | 4300K |
| Battery Charger Included | Yes |
| Bulb Type | LED |
| Work Light Type | Stand |
| Material | Plastic |
| Case Included | No |
| Lumens | 6000 |
| Color | Red, Black |
| Length | 9.65 in |
| Width | 10.13 in |
| Magnetic Mount | No |
| Battery Type | 18V Lithium Ion |
| Weight | 26.45 LB |
| EAN or UPC | 45242569977 |

