- LED Bulb Type
description
- The MILWAUKEE® REDLITHIUM™ USB Rechargeable 800L Compact Flashlight powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. Leveraging advances in LED Technology, this flashlight maintains a pocket portable body while delivering 800L of TRUEVIEW™ High Definition output that allows you to see up to 150-meters (492 feet). The bulls-eye beam combines the accuracy and intensity of spotlighting with the widespread coverage of floodlighting, giving you the ability to search, trace, or inspect better. This compact flashlight with a removable clip is designed for easy carry and storage, making it an ideal solution to keep in your pockets and tool bags. The multi-functional power button offers battery indication, mode selection, and mode memory intelligence, which powers up the flashlight in the last mode used. Maximize brightness or extend runtime with high and low mode options with up to 11 hours of runtime. Built for the toughest conditions on and off the job site, this flashlight is rated for 4M drops and with an IP67 rating, it's fully waterproof and dustproof able to withstand submersion up to 1M. The MILWAUKEE® REDLITHIUM™ USB Battery can be recharged in the flashlight via USB-C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The 800L Twist Focus Flashlight is covered by a limited lifetime warranty.
features
- 800 Lumens of TRUEVIEW™ High Definition Output
- Bulls-Eye Beam Provides The Intensity Of Spotlighting With Wide Coverage Of Floodlighting
- Powered by MILWAUKEE® REDLITHIUM™ USB Battery
- 4M Drop Rated & IP67 Rated: Water & Dustproof
- 150M Beam Distance
- Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory
- Designed to Fit in Pant and Tool Bag Pockets for Easy Carrying On and Off the Job
- 2 Light Output Modes: High mode: 800-Lumens- 2.5 hours
- Low mode: 100-Lumens- 11 hours
- REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
- 175M Beam Distance
| Flashlight Length | 5.59 in |
| Case Included | No |
| Color | Black |
| Charger Included | Yes |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Warranty | Limited Lifetime Warranty (Excludes Batteries) |
| Material | Aluminum |
| Cordless | Yes |
| Light Units of Measurement Quantity | 800 |
| Bulb Type | LED |
| Flashlight Width | 1.14 in |
| Light Units of Measurement | Lumens |
| No. Of Batteries Required | 1 |
| Included | (1) REDLITHIUM USB 800L Compact Flashlight (2160-21), (1) REDLITHIUM USB 3.0 BATTERY (48-11-2131), (1) 2FT Heavy Duty USB Cord |
| Power Source | Electric - Cordless |
| No. of Batteries Included | 1 |
| Water Resistant | Yes |
| Battery Voltage | 4 V |
| Standard | UL |
| Weight | 0.58 LB |
| EAN or UPC | 45242570591 |

