- LED Bulb Type
description
- The MILWAUKEE® REDLITHIUM™ USB Rechargeable 1100L Twist Focus Flashlight powered by REDLITHIUM™ USB offers HIGH OUTPUT™ lighting that stays brighter for longer. Leveraging advances in LED Technology, this rechargeable flashlight maintains a compact body while delivering 1100L of TRUEVIEW™ High Definition Output, giving you the ability to see up to 175-meters (574 feet). The flashlight features precision twist focusing for full control of the beam size and intensity allowing you to search, trace, or inspect better. Designed for easy carry and storage, this compact flashlight has a removable clip for versatile attachment. Optimized for one-click operation, the multi-functional power button offers battery indication and mode selection. The mode memory intelligence powers up the flashlight in the last mode used. Maximize brightness or extend runtime with high, medium, and low mode options with up to 14 hours of runtime. Built for the toughest conditions, this waterproof flashlight has an IP67 rating and withstands submersion up to 1-Meter and is rated for 4-Meter drops. The Milwaukee REDLITHIUM™ USB Battery can be recharged in the flashlight via USB-C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The 1100L Twist Focus Flashlight is covered by a limited lifetime warranty.
features
- 1,100 Lumens of TRUEVIEW™ High Definition Output
- Precision Twist Focus for Full Control of Beam Size & Intensity
- Powered by MILWAUKEE® REDLITHIUM™ USB Battery
- 4M Drop Rated & IP67 Rated: Water & Dustproof
- 175M Beam Distance
- Intelligent, Multi-Functional Button Provides Battery Charge Status, Mode Selection and Mode Memory
- Designed to Fit in Pant and Tool Bag Pockets for Easy Carrying On and Off the Job
- 3 Light Output Modes: High mode: 1100-Lumens- 1.75 hours
- Medium mode: 600-Lumens- 4.5 hours
- Low mode: 100 -Lumens- 14 hours
- REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
| Included | (1) REDLITHIUM USB 1100L Twist Focus Flashlight (2161-21), (1) REDLITHIUM USB 3.0 BATTERY (48-11-2131), (1) 2FT Heavy Duty USB Cord |
| Warranty | Limited Lifetime Warranty (Excludes Batteries) |
| Flashlight Width | 1.14 in |
| Light Units of Measurement Quantity | 1100 |
| Case Included | No |
| No. of Batteries Included | 1 |
| Battery Voltage | 4 V |
| Power Source | Electric - Cordless |
| Material | Aluminum |
| Light Units of Measurement | Lumens |
| Bulb Type | LED |
| Water Resistant | Yes |
| Color | Black |
| Charger Included | Yes |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Standard | UL |
| No. Of Batteries Required | 1 |
| Flashlight Length | 6.09 in |
| Cordless | Yes |
| Weight | 0.638 LB |
| EAN or UPC | 45242570607 |

