- LED Bulb Type
- Battery Packs Battery Size
description
- The MILWAUKEE® REDLITHIUM™ USB 2,000 Lumen Slide Focus flashlight offers 2,000 LUMENS with FASTER BEAM CONTROL. This flashlight offers 4 different modes of TRUEVIEW™ HIGH DEFINITION OUTPUT that allows you to maximize output or extend runtime up to 24 hours. Designed with a slide-focusing feature for easy and fast beam control, quickly slide from flood mode into spot mode with ease, giving you the ability to see up to 200 meters (656 feet). The multi-functional rear power button offers battery indication, mode selection, and easy access to boost mode. With a simple double press of the button, you can access boost mode at any time. This feature helps you quickly illuminate an area with an extra blast of light when it is needed. With mode memory intelligence the flashlight powers up in the last mode used. Built for the toughest conditions, this water-resistant flashlight has an IP66 rating, dustproof, and is rated for 13 - feet drops. The REDLITHIUM™ USB 2,000 Lumen Slide Focus Flashlight is powered by the REDLITHIUM™ USB 3.0AH Battery, providing all-day run-time, more recharges, and 3x faster charge time. The REDLITHIUM™ USB Battery can be recharged in the flashlight via USB - C or swapped out with additional REDLITHIUM™ USB Batteries for virtually no downtime. The 2,000L Slide Focus Flashlight is covered by a limited lifetime warranty.
features
- 2,000 Lumen Boost Mode
- 6 FT Drop Rated
- 200M Beam Distance
- REDLITHIUM™ USB Powered lights stay brighter for longer, deliver 2x faster charge time, and give you more runtime with a swappable and removable battery.
- Easy to Use Rear Button Design
- Slide Focus for Easy & Fast Beam Control
- IP66: Dustproof and Water Resistance
- 3 Modes: High: 1,300- Lumens- 4 hrs
- Medium: 800- Lumens- 8 hrs
- Low: 100-Lumens- 24 hrs
| No. of Batteries Included | 1 |
| Material | Aluminum |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Color | Black, Red |
| Flashlight Length | 6.6 in |
| Battery Ampere-hour | 3 Ah |
| Light Units of Measurement | Lumens |
| Included | (1) REDLITHIUM USB 2, 000L Slide Focus Flashlight (2162-21), (1) REDLITHIUM USB 3.0 BATTERY (48-11-2131), (1) 2' Heavy Duty USB-C Cable |
| Standard | UL |
| Cordless | Yes |
| Charger Included | Yes |
| Light Units of Measurement Quantity | 2000 |
| No. Of Batteries Required | 1 |
| Water Resistant | Yes |
| Warranty | Limited Lifetime Warranty (Excludes Batteries) |
| Battery Size | Battery Packs |
| Belt Clip | Yes |
| Battery Voltage | 4 V |
| Power Source | Electric - Cordless |
| Flashlight Width | 1.5 in |
| Bulb Type | LED |
| Case Included | No |
| Weight | 0.79 LB |
| EAN or UPC | 45242654390 |

