- FORK METER NIST
description
- The Milwaukee fork meter is a heavy duty True-RMS electrical tester for professional residential, commercial and industrial applications. The 2205-20 is four tools in one providing current measurement, voltage measurement, voltage detection and task lighting. In addition, the new tool provides a wide 0.63 in. fork opening, high 200 amp current range and a high contrast white-on-black display.
features
- Measures up to 200 A, wide 0.63 in. jaw opening
- Wide voltage range to 1000 V AC /DC
- True-RMS for accurate measurement in all applications
- Lo-z measurement to eliminate ghost voltage
- Built-in voltage detector and LED work light
- High contrast, white on black display with backlight for easy reading
- Rugged over-molding increases durability and user grip
- Cat IV 600 V / cat III 1000 V for greater safety
| Weight | 1.13 LB |
| EAN or UPC | 45242341177 |

