Skip to content Skip to navigation menu
Fork Meter

2206-20

Fork Meter
Item #111942583
  • FORK METER HVAC/R
Fork Meter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FORK METER HVAC/R

description

  • The Milwaukee fork meter for HVAC/R is a heavy duty True-RMS electrical tester for professional residential, commercial and industrial applications. The 2206-20 is five tools in one providing current measurement, temperature measurement, voltage measurement, voltage detection and task lighting. In addition, the new tool provides a wide 0.63 in. fork opening, high 200 amp current range and a high contrast white-on-black display.

features

  • Measures up to 200 A, wide 0.63 in. jaw opening
  • Wide voltage range to 1000 V AC /DC
  • True-RMS for accurate measurement in all applications
  • 600 uA DC for flame rectification
  • Built-in voltage detector and LED work light
  • Thermocouple (dual banana) input for contact temperature measurement
  • High contrast, white on black display with backlight for easy reading
  • Rugged over-molding increases durability and user grip
Weight 1.12 LB
EAN or UPC 45242173747
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison