Skip to content Skip to navigation menu
Fork Meter

2206-20NST

Fork Meter
Item #111942584
  • FORK METER HVAC/R NIST
Fork Meter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • FORK METER HVAC/R NIST

description

  • The Milwaukee fork meter for HVAC/R (NIST) is a heavy duty True-RMS electrical tester for professional residential, commercial and industrial applications. The 2206-20 is five tools in one providing current measurement, temperature measurement, voltage measurement, voltage detection and task lighting. Additionally, the new tool provides a wide 0.63 in. fork opening, high 200 amp current range and a high contrast white-on-black display. A NIST certificate of calibration with data is also included, needed by many organizations as proof of calibration with the date when NIST calibration was performed. Covered by Milwaukee 5-year warranty. Bullets: measures up to 200 amp, wide 0.63 in. jaw opening
  • wide voltage range to 1000 AC /DC volts
  • True-RMS for accurate measurement in all applications.

features

  • Measures current, temperature and voltage and detects voltage for HVAC/R
  • Measures up to 200 amps and offers a wide voltage range to 1,000 volts AC/DC
  • High contrast white on black display with backlight for easy reading
  • True-RMS for accurate measurement in all applications
  • Thermocouple dual banana input for contact temperature measurement
  • Wide 63/100 in. jaw opening
  • 600 uA DC for flame rectification
  • Built-in voltage detector and LED work light
  • Rugged over-molding increases durability and user grip
Weight 1.17 LB
EAN or UPC 45242341184
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison