- Fluorescent Lighting Tester
description
- The new to world Milwaukee 2210-10 fluorescent lighting tester is designed for testing fluorescent lighting fixtures. This tool performs three different tests: lamp test, ballast test, and pin test. Test lamps before or after installing. Test without dismantling the fixture. This tester is designed for electronic ballasts only and includes a LED work light and antenna adapter.
features
- Visual and audible tool feedback to easily confirm testing
- Dial and buttons positioned for one-handed use
- Rugged over molding for increased grip and durability
- Durable tool that continues to work after a 6.5 Ft. drop
- Removable antenna adapter improves flicker during lamp test
- 2.5 Ft. fully retractable antenna for extended reach when testing
- Non-conductive antenna sleeve allows for safe testing
- Built-in LED flashlight illuminates dark work spaces
| Voltage | 120 |
| Electronic | Yes |
| Material | Plastic |
| Tester Type | Bulb/Lamp |
| Weight | 1.45 LB |
| EAN or UPC | 45242234295 |

