- 600 V Maximum DC Volts
- 600 V Maximum AC Volts
description
- Heavy duty True-RMS meter for professional residential, commercial and industrial applications. The perfect tool for the professional commercial or industrial electrician
- includes the features that are needed to get the job done in the field, on-site or in the plant. Milwaukee 2216-20 digital multimeter features: true RMS measurement to accurately measure all applications
- CATIII 600 V for increased safety in demanding electrical environments
- AC voltage range of 6 millivolts to 600 V
- DC voltage range of 600 millivolts to 600 V DC
- resistance measurement from 600 ohms to 40 m Ohm
- frequency measurement from 10 Hz to 50 kilohertz
- detects continuity at less than 30 ohms
- current measurement to 10 A AC/DC
- hold function, min/max function and digital bar graph readout
- black on white display and backlight for easier reading
- rugged over-molding for improved durability and user grip
- proprietary rail system for mounting accessories.
features
- True-RMS for accurate measurement in all applications
- Wide voltage range to 600 AC /DC volts
- Resistance range from 600 Ohm to 40 mOhm
- Auto range to mV
- Frequency measurements from 10 Hz to 50 kHz
- Measures current to 10 A AC/DC
- Rugged over-molding increases durability and user grip
- Cat III 600 V for increased safety
- Capacitance to 1000 μF
| Frequency Range | 50 kHz |
| Capacitance Range [Max] | 1000 μF |
| Resistance [Min] | 40 mΩ |
| Min./Max./Avg. Feature | Yes |
| Resistance [Max] | 600 Ω |
| Resistance Capable | Yes |
| Capacitance Capable | Yes |
| AC Volts [Min] | 6 mV |
| AC Capable | Yes |
| Warranty | 5 Years |
| Capacitance Range [Min] | 0.1 μF |
| Data Hold | Yes |
| AC Current [Max] | 10 A |
| Test Lead Probe Ends | Electrical |
| Frequency Capable | Yes |
| DC Current [Max] | 10 A |
| DC Capable | Yes |
| Battery Size | AA |
| DC Volts [Min] | 600 V |
| AC Current [Min] | 0.001 to 10 A |
| Weight | 1.3 LB |
| EAN or UPC | 45242341191 |

